Shop All Adhesive Anchors
Simpson Strong-Tie
Strong-Rod AT-XP High Strength Acrylic Adhesive, 12.5 oz Side-By-Side Cartridge, Liquid/Paste Form,
Mfr # AT-XP13
Zoro # G109011492
product price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Simpson Strong-Tie
- MFR # AT-XP13
- Zoro # G109011492
- UPC # 707392472407
- Country of Origin United States
- Category Adhesive Anchors
Description
Simpson Strong-Tie Strong-Rod Acrylic Adhesive, High Strength, Series: AT-XP, Side-By-Side Cartridge Container, 12.5 oz Container, Acrylic Glass Base, Composition: Resin Teal Side-Portland Cement, Calcined Clay, Ethoxylated Bisphenol-A Dimethacrylate, Propylidynetimethyl Trimethyl Trimethacrylate, Crystalline Silica, Quartz, Tetrahydrofurfuryl Methacrylate, Initiator White or Tan Side-Dibenzoyl Peroxide, White Mineral Oil, Titanium Dioxide, Kaolin, Silicon Dioxide, Liquid/Paste Form, 24 hr Curing, Teal/Tan/White, 1.58 Specific Gravity, >200/159 deg F Flash Point, 0.4173611111 Mixing Ratio, 30 g/L VOC, Applicable Materials: Grouted Concrete Block, Cracked Concrete, Dry/Water Saturated Concrete and Masonry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK (N01200.062.0300)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 9/64 in Shaft Dia, 100 PK (SE-14SS)
- MIDWEST FASTENER 1/4"-20 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07204)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.417 in Flange Dia., 0.488 in L, Aluminum, 100 PK (U69315.019.0131)
- DEWALT AC200+ Acrylic, 10 Oz Container Size Cartridge, Includes Mixing Nozzle (PFC1271050)
- POWERS AC100+ GOLD Two-Component Vinylester Adhesive Anchoring System, 9.5 oz. Quick-Shot Case (POW 8478SD)
- RED HEAD Epoxy, 14.38 Oz Container Size Cartridge, Includes Mixing Nozzle (C6P-15)
- DEWALT Adhesive Anchors, PK 25 (08317-PWR)
- PC-CONCRETE Epoxy, 1.4 Oz Container Size Cartridge (070086)
- DEWALT Adhesive Anchors, PK 25 (07856-PWR)
- DEWALT Adhesive Anchors, PK 10 (08323-PWR)
- Simpson Strong-Tie Adhesive Anchors & Accessories