Shop All Wedge Anchors
Simpson Strong-Tie
Strong Bolt 2 Wedge Anchor, 3/8" Dia., 5" L, Carbon Steel Zinc Plated
Mfr # STB2-37500
Zoro # G508728809
product price: $0.83
/ea
Sold in multiples of 50 for $41.50
$41.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Brand Strong Bolt 2
- Material Carbon Steel
- Finish Zinc Plated
- Industry Standards ASTM B633 Class SC 1 Type III Florida Statewide Product FL15731 City of Los Angeles RR 25891 RR 25936 UL File Ex3605 FM 3043442 3047639
Product Information
- Brand Simpson Strong-Tie
- MFR # STB2-37500
- Zoro # G508728809
- UPC # 707392258902
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 5" |
Details
Item | Wedge Anchor |
Sub-Brand | Strong Bolt 2 |
Material | Carbon Steel |
Finish | Zinc Plated |
Industry Standards | ASTM B633 Class SC 1 Type III Florida Statewide Product FL15731 City of Los Angeles RR 25891 RR 25936 UL File Ex3605 FM 3043442 3047639 |
Description
Simpson Strong-Tie Wedge Anchor, Series: Strong-Bolt 2, 3/8 in Dia, 5 in Overall Length, 3-9/16 in Thread Length, Carbon Steel, Zinc Plated, 1-7/8 in Minimum Embedment Depth, 3/8 in Drill, 3/8-16, 9/16 in Head, 4-1/2 in Maximum Work Thickness, 115000 psi Tensile
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain Nylon, 73/200 in Head Ht, 1 in Lg, 10 PK (092520100T)
- ITW BEE LEITZKE Clevis Pin, Stl, 7/16x2 L, PK10 (WWG-CLP-259)
- TAMPER-PRUF SCREWS 1 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (51350)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 12 PK (61967)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 1" Dia., 13" L, Carbon Steel Zinc Plated (STB2-1001300)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 3/4" Dia., 5-1/2" L, Carbon Steel Zinc Plated (STB2-75512)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 3/8" Dia., 2-3/4" L, Carbon Steel Zinc Plated (STB2-37234)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 5/8" Dia., 7" L, Carbon Steel Zinc Plated (STB2-62700)
- SIMPSON STRONG-TIE WEDGE-ALL Wedge Anchor, 1/2" Dia., 5-1/2" L, 316 Stainless Steel (WA505126SS-R)
- SIMPSON STRONG-TIE 1/2in x 4-3/4in Zinc Strong-Bolt2 Wedge Anchor (STB2-50434)
- VESTIL Wedge Anchor, 1/2" Dia., 5" L, Steel (AS-125)
- Simpson Strong-Tie Wedge Anchors