Shop All Wedge Anchors
Simpson Strong-Tie
Strong Bolt 2 Wedge Anchor, 3/4" Dia., 8-1/2" L, 316 Stainless Steel Zinc Plated
Mfr # STB2-758126SS
Zoro # G708728821
product price: $36.45
/ea
Sold in multiples of 10 for $364.50
$364.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Brand Strong Bolt 2
- Material 316 Stainless Steel
- Finish Zinc Plated
Product Information
- Brand Simpson Strong-Tie
- MFR # STB2-758126SS
- Zoro # G708728821
- UPC # 707392582601
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/4" |
Overall Length | 8-1/2" |
Details
Item | Wedge Anchor |
Sub-Brand | Strong Bolt 2 |
Material | 316 Stainless Steel |
Finish | Zinc Plated |
Description
Simpson Strong-Tie Wedge Anchor, Series: Strong-Bolt 2, 3/4 in Dia, 8-1/2 in Overall Length, 6 in Thread Length, 316 Stainless Steel, Zinc Plated, 4-1/8 in Minimum Embedment Depth, 3/4 in Drill, 1-1/8 in Head, 6-3/4 in Maximum Work Thickness, 95000 psi Tensile
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 1/2"-6 Hex Head Cap Screw, Plain Steel, 3 in L, 10 PK (264010G)
- KIPP Class 10.9, M10 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L (K0871.510X20)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 3/4 in Bore Dia., 25 PK (U36050.175.0001)
- ITW BUILDEX Wall Anchor, 1-5/8" L, Nylon, 1500 PK (5000900)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 3/4" Dia., 10" L, Carbon Steel Zinc Plated (STB2-75100)
- SIMPSON STRONG-TIE WEDGE-ALL Wedge Anchor, 3/8" Dia., 5" L, Carbon Steel Galvanized (WA37500MG)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 5/8" Dia., 8-1/2" L, Carbon Steel Zinc Plated (STB2-62812)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 3/8" Dia., 2-3/4" L, Carbon Steel Zinc Plated (STB2-37234)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 5/8" Dia., 4-1/2" L, Carbon Steel Zinc Plated (STB2-62412)
- SIMPSON STRONG-TIE WEDGE-ALL Wedge Anchor, 1/2" Dia., 5-1/2" L, 316 Stainless Steel (WA505126SS-R)
- HILTI HEAVY DUTY WEDGE EXPANSION ANCHOR HAND TOOLS PARTS AND ACCESSORY, 6PK (HSL-3-G M20/30 371805)
- Simpson Strong-Tie Wedge Anchors