Shop All Taper Bolt Anchors
Simpson Strong-Tie
Strong Bolt 2 Removable Anchor Bolt, 3/8" Dia., 7" L, 18-8 Stainless Steel
Mfr # STB2-377004SS
Zoro # G609178336
product price: $4.75
/ea
Sold in multiples of 50 for $237.50
$237.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Anchor Diameter 3/8"
- Sub-Brand Strong Bolt 2
- Material 18-8 Stainless Steel
- Drill Bit Size 3/8"
Product Information
- Brand Simpson Strong-Tie
- MFR # STB2-377004SS
- Zoro # G609178336
- UPC # 707392215615
- Country of Origin China
- Category Taper Bolt Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 7" |
Drill Bit Size | 3/8" |
Details
Item | Removable Anchor Bolt |
Compatible Material | Concrete |
Sub-Brand | Strong Bolt 2 |
Material | 18-8 Stainless Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Nylon Insert Lock Nut, 3/8"-16, Nylon, Zinc Plated (A04202400NE)
- ZORO SELECT #10-32 x 3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1ZE24)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 9/32 in L, Steel Body, 500 PK (U34140.012.0042)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK10 (M51580.040.0010)
- SIMPSON STRONG-TIE Strong Bolt 2 Removable Anchor Bolt, 1/2" Dia., 8-1/2" L, 18-8 Stainless Steel (STB2-508124SS)
- SIMPSON STRONG-TIE Anchor Mate Am 5/8-Rp10 (AM 5/8-RP10)
- MKT FASTENING Taper Bolt Removable Anchor Bolt, 3/4" Dia., 4-1/8" L, Zinc Alloy Zinc Plated (3450000)
- MKT FASTENING Taper Bolt Removable Anchor Bolt, 1/2 in Dia., 4" L, Zinc Alloy Zinc Plated (3431000)
- VESTIL Removable Anchor Bolt, 0.3125" L, Steel (CS-HD-AK-4)
- MKT FASTENING Taper Bolt Removable Anchor Bolt, 3/4 in Dia., 5-1/2" L, Zinc Alloy Zinc Plated (3451000)
- MKT FASTENING Taper Bolt Removable Anchor Bolt, 1/2 in Dia., 2-7/8" L, Zinc Alloy Zinc Plated (3430000)
- Simpson Strong-Tie Concrete Anchors