Simpson Strong Tie

Simpson StrongTie 1031 in H X 35 in W 12 Ga Steel Elevated Post Base (Discontinued)



This Product is Discontinued
Shop for all Post Brackets

Key Features

  • Height 8.3501 in
  • Width 3.7627 in
  • Depth (In.) 3.25 in
See all product information

Product Information

Dimensions

Height 8.3501 in
Width 3.7627 in
Depth (In.) 3.25 in

Description

Post and column bases secure the bottom of posts or columns to concrete and are perfect for decks or patio covers Models are available for attaching to existing hardened concrete wet concrete as well as wood The castinplace EPB series provides a secure connection to the concrete and the coderequired 1in standoff to help prevent rot at the post end Structural composite lumber columns have sides that show either the wide face or the edges of the lumber strandsveneers known as the narrow face Values in the tables reflect installation into the wide face

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.