Shop All Cable Ties
Simpson Strong-Tie
Simpson Strong Tie PGT2-R 2.37 in. Pipe Grip Tie
Mfr # 748234
Zoro # G504000985
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Simpson Strong-Tie
- MFR # 748234
- Zoro # G504000985
- Country of Origin United States
- Category Cable Ties
Description
Features
- Pipe Grip Tie.
- Size - 2.37 in.
- Dimension - 3.19 x 1.5 x 6.5 in.
- Item Weight - 0.55 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Single Side Horizontal Ring Manager 2RU (CMPHF1)
- POWER FIRST Long Barrel Splcie, 2.27 in. L, Orange (22EZ37)
- KMC Cable Clamp, 1-1/8" dia., 1/2" W, PK10 (COL1809SS)
- QUICKCABLE Crimp Lug, 1 Gauge, 3/8", PK5 (4801-005F)
- SIMPSON STRONG-TIE Simpson Strong Tie 234759 Tension Tie - 2.5 x 12.37 in. (234759)
- SIMPSON STRONG-TIE Simpson Strong Tie RTC22Z 2 x Rigid Tie Connector (748283)
- SIMPSON STRONG-TIE G90 1x5 Tie Plate (TP15)
- SIMPSON STRONG-TIE Simpson Strong Tie LSTHD8 21.63 in. Strap Tie Hold Down (145362)
- SIMPSON STRONG-TIE 1.87 in. Pipe Grip Tie (849636)
- SIMPSON STRONG-TIE G90 3x5 Tie Plate (TP35)
- EVERMARK 30 in. Ultra Violet Black Cable Tie, 120 lbs5, 25PK (EM-30-120-0-L)
- Simpson Strong-Tie Cable Ties