Shop All Post Brackets
Simpson Strong-Tie
Simpson Strong Tie Outdoor Accents Gazebo Tie for 2x Rafter and Top Plate to Post
Mfr # APGT2
Zoro # G804841172
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.57101 in
- Depth (In.) 2.28393 in
- Width 7.09520 in
Product Information
- Brand Simpson Strong-Tie
- MFR # APGT2
- Zoro # G804841172
- UPC # 707392016465
- Country of Origin United States
- Category Post Brackets
Dimensions
Height | 6.57101 in |
Depth (In.) | 2.28393 in |
Width | 7.09520 in |
Details
Item | Outdoor Decorative Hardware |
Description
The Simpson Strong-Tie Outdoor Accents line of decorative hardware features connectors and fasteners that bring beauty and strength to custom outdoor living structures. The APGT gazebo tie series adds strength and rigidity to six-sided gazebo connections. Connects 2x rafter and top plate to post in a six-sided gazebo.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Anti-Vibe, 1/2-13, 3 in. Base (LP3-B3L)
- ADAMS RITE Aluminum Door Trim (4569-501-130)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Bronze Tiffany Cabinet Pull (658-96SBZ)
- DELTANA Flush Bolt, Heavy Duty Round Antique Brass 6" (6FBR5)
- SIMPSON STRONG-TIE ZMax 3.25 in. H X 3.56 in. W 12 speed Galvanized Steel Post Base (PB44Z)
- SIMPSON STRONG-TIE Simpson Strong Tie ABA44Z 4 x 4 Standoff Post Base (747715)
- SIMPSON STRONG-TIE ZMax 3 in. H X 5.5 in. W 12 Ga. Galvanized Steel Post Base (ABW66Z)
- SIMPSON STRONG-TIE ZMAX 3.13 in. H X 3.56 in. W 14 speed Galvanized Steel Post Base (ABA46Z)
- SIMPSON STRONG-TIE Simpson Strong Tie CBSQ66-SDS2-WEST 6 x 6 Standoff Base (848984)
- SIMPSON STRONG-TIE 17.5 in. H X 1.25 in. W 22 Ga. Steel Truss Spacer (TSBR2-16)
- OZCO Ozco 51776 Ironwood 8-Inch Post To Beam Flush Connector (2 Per Pack) (51776)
- Simpson Strong-Tie Post Brackets