Shop All Cable Ties
Simpson Strong-Tie
Simpson Strong Tie MSTA9 9 in. Medium Duty Strap Tie
Mfr # 197284
Zoro # G504001029
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Simpson Strong-Tie
- MFR # 197284
- Zoro # G504001029
- Country of Origin United States
- Category Cable Ties
Description
Features
- Medium Duty
- Strap Tie
- 18 Gauge Steel
- For A Variety Of Connections & Splices
- For Use On The Edge Of 2X Members
- With A Nailing Pattern That Reduces Potential For Splitting
- Install Where Plates Or Soles Are Cut
- At Wall Intersections & As Ridge Ties
- Galvanized For Extra Corrosion Resistance
- Install With 10D Common Nails
- Size - 9 in.
- Dimension - 0.15 x 1.25 x 9 in.
- Item Weight - 0.15 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS 50 ft. 12/3 Retractable Cord Reel 2 Outlets 120VAC Voltage (EZ-PC13-5012-F)
- WIEGMANN Straight Pedestal Column, NOVAL Accessory, Carbon Steel (WA66CCOL)
- SUPERIOR ELECTRIC Butt Splice Wire Connector - Medium / 16-14 AWG, PK 25 (BC3)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 20pcs- Black (CT-VW-20-BK)
- SIMPSON STRONG-TIE Simpson Strong Tie 234759 Tension Tie - 2.5 x 12.37 in. (234759)
- SIMPSON STRONG-TIE 1.87 in. Pipe Grip Tie (849636)
- SIMPSON STRONG-TIE Simpson Strong Tie STHD10-WEST 4.75 x 3 in. Strap Tie Hold Down (849834)
- SIMPSON STRONG-TIE Simpson Strong Tie RTC22Z 2 x Rigid Tie Connector (748283)
- SIMPSON STRONG-TIE G90 3x5 Tie Plate (TP35)
- SIMPSON STRONG-TIE Simpson Strong Tie PGT2-R 2.37 in. Pipe Grip Tie (748234)
- ELECTRIDUCT Low Profile In-Line Cable Ties - Electriduct (CT-ED-V-LP-7-500-BK)
- Simpson Strong-Tie Cable Ties