Shop All Joist Hangers
Simpson Strong-Tie
Simpson Strong Tie LUS28-2Z 2 x 8 in. Face Mount Joist Hanger; Double
Mfr # 717423
Zoro # G404160321
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Simpson Strong-Tie
- MFR # 717423
- Zoro # G404160321
- Country of Origin United States
- Category Joist Hangers
Description
Features
- Face Mount Joist Hanger.
- Double.
- Size - 2 x 8 in.
- Dimension - 7.06 x 4.75 x 2.22 in.
- Item Weight - 0.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Square Tube End, 3/4-10 Thread (TE2-3D)
- PRIME-LINE Steel Door Hole Cover Plate, Antique Brass, Single Pack Single Pack (U 10888)
- MONROE PMP 1 1/2 in W x 48 in H Mill Continuous Hinge (CS24015048GA)
- LINHDOR DRYWALL BEAD ACCESS PANEL INTERIOR FOR WALLS AND CELINGS (GB40001424)
- SIMPSON STRONG-TIE Mudsill Anchor (MASAZ)
- SIMPSON STRONG-TIE Joist Hanger 18Ga (LUS26)
- SIMPSON STRONG-TIE Joist Hanger Lus210 2X10 (LUS210)
- SIMPSON STRONG-TIE 5.63 in. H X 4.5 in. W 16 Ga. Steel Joist Hanger (U26R)
- SIMPSON STRONG-TIE Simpson Strong Tie LUS210-3Z 2 x 10 in. Face Mount Joist Hanger; Triple (717324)
- SIMPSON STRONG-TIE G90 Tension Bridging (LTB20)
- SIMPSON STRONG-TIE ZMax 4.88 in. H X 3.13 in. W 18 Ga. Galvanized Steel Joist Hanger (LUS26-2Z)
- Simpson Strong-Tie Joist Hangers