Shop All Post Brackets
Simpson Strong-Tie
Simpson Strong Tie APVB1010 Black Powder-Coated Post Base for 10x10, 2PK
Mfr # APVB1010-2
Zoro # G904841171
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth (In.) 9-3/16 in
- Width 9.70 in
- Height 9.85 in
Product Information
- Brand Simpson Strong-Tie
- MFR # APVB1010-2
- Zoro # G904841171
- UPC # 10707392008221
- Country of Origin United States
- Category Post Brackets
Dimensions
Depth (In.) | 9-3/16 in |
Width | 9.70 in |
Height | 9.85 in |
Details
Item | Outdoor Decorative Hardware |
Description
Outdoor Accents post bases secure the post or column to concrete and are perfect for outdoor projects, such as pergolas, patio covers and other top-supported structures. These post bases feature a clean, simple design and provide ZMAX galvanization with black powder-coat for extra corrosion resistance. The post base includes a 1-in. standoff from the concrete to help avoid post-end rot from moisture. Part of the Avant Collection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 48"W x 2"D x 2"H Universal Trim Sill for StoneWall Faux Stone Siding Panels, Smokey Ridge (PNUTS02X48SR)
- ELESA Lever latches, CQT/T-32-32 AE-V0 (CQT.AE-V0)
- DON-JO 1-1/8" x 2-3/4" 161 Cut Out Filler Plate (EF161SCP)
- CSC Prime-Line 16-3/8 in. L X 1/2 in. D Wood Screen Door Spring (SP 9644)
- SIMPSON STRONG-TIE Simpson Strong Tie ABA44Z 4 x 4 Standoff Post Base (747715)
- SIMPSON STRONG-TIE ZMax 3.25 in. H X 3.56 in. W 12 speed Galvanized Steel Post Base (PB44Z)
- SIMPSON STRONG-TIE ZMax 3 in. H X 5.5 in. W 12 Ga. Galvanized Steel Post Base (ABW66Z)
- SIMPSON STRONG-TIE 17.5 in. H X 1.25 in. W 22 Ga. Steel Truss Spacer (TSBR2-16)
- SIMPSON STRONG-TIE ZMAX 3.13 in. H X 3.56 in. W 14 speed Galvanized Steel Post Base (ABA46Z)
- SIMPSON STRONG-TIE Simpson Strong Tie CBSQ66-SDS2-WEST 6 x 6 Standoff Base (848984)
- SIMPSON STRONG-TIE ZMax 2.25 in. H X 3.56 in. W 16 Ga. Galvanized Steel Post Base (ABW44Z)
- Simpson Strong-Tie Post Brackets