Shop All Cable Supports
Simpson Strong-Tie
Simpson Strong Tie ABW44Z Adjustable Post Base
Mfr # 165958
Zoro # G004064524
$45.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Simpson Strong-Tie
- MFR # 165958
- Zoro # G004064524
- UPC # 707392490203
- Country of Origin United States
- Category Cable Supports
Description
Features
- Adjustable Post Base.
- Features 1 in. Stand Off Height Above Concrete Floors.
- Reduces The Potential For Decay At Post & Column Ends.
- Increased Capacity To Resist Uplift Loads.
- Nominal Post Size: 4 in. x 4".
- Made From 16 Gauge Steel.
- Zmax Galvanization Offers Extra Corrosion Resistance.
- Install With 1/2 in. Anchor Bolt & Eight 10D Common Nails Or #9 x 1-1/2 in. Strong Drive SD Screws.
- Dimension - 2.22 x 3.56 x 3.56 in.
- Item Weight - 1.4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie White (W-75-QRL-W)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 24 AWG Gauge, 0.0201" Diameter, 250 Feet (24SS316L250)
- HUBBELL Illuminated Wall Switch, 3-Way, 15A, Ivory (HBL1203IL)
- L.H. DOTTIE L.H. Dottie 6'' Rigid Conduit Plastic Bushing, 10PK (PB600)
- SIMPSON STRONG-TIE Simpson Strong Tie PBS66-WEST 6 x 6 Stand Off Post Base (849614)
- GARDNER BENDER Gardner Bender 1/2 in. W Steel Cable Staple , 100PK (MS-150)
- EATON B-LINE J-Hook, 1/8-5/8In Flange, 3/4In Max Cap (BCH12-C442)
- GARDNER BENDER Coaxial Cable Staple, White 7/16", PK50 (PR-50)
- PANDUIT J Hook, For Wall Mount Applications, PK10 (JP2W)
- JANDORF Stl Clamp Vyl Coat3/4Dia (61539)
- QUEST MFG Vertical Dual Large Finger Duct With Hinged Covers for Open Racks, 240-340 Cables, 22.5U, Black (VF-04-240DH)
- Simpson Strong-Tie Cable Supports