Shop All Post Brackets
Simpson Strong-Tie
Simpson Strong Tie ABA44Z 4 x 4 Standoff Post Base
Mfr # 747715
Zoro # G704001010
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Simpson Strong-Tie
- MFR # 747715
- Zoro # G704001010
- Country of Origin United States
- Category Post Brackets
Description
Features
- 4 x 4 Standoff Post Base.
- Adjustable Post Base.
- Features 1 in. Standoff Height Between Post & Concrete.
- Reduces Potential For Decay At Post & Column End.
- Made With 16 Gauge Z-Max Galvanized Steel.
- Install With Six 10D HDG Nails & 1/2".
- Diameter.
- HDG Threaded Anchor.
- Dimension - 3.06 x 3.56 x 3.13 in.
- Item Weight - 0.81 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 6" x 8' Endura-Aluminum Column, Round Shaft (Load-Bearing 20,000 lbs), Non-Tapered, FLuted (EA0608ANFSPTUTU)
- EKENA MILLWORK 6"W x 6"D x 10"H Traditional Rough Sawn Knee Brace, Western Red Cedar (BRC06X06X10TRA00RWR)
- REV-A-SHELF Rev-A-Shelf - Double 50 Quart Top Mount Trash Can Pull-Out, White (4WCTM-2150DM-2)
- BRASS ACCENTS Quaker Push Plate, 2-3/4x10" (A07-P5400-613VB)
- SIMPSON STRONG-TIE ZMAX 3.13 in. H X 3.56 in. W 14 speed Galvanized Steel Post Base (ABA46Z)
- SIMPSON STRONG-TIE ZMax 2.25 in. H X 3.56 in. W 16 Ga. Galvanized Steel Post Base (ABW44Z)
- SIMPSON STRONG-TIE ZMax 3 in. H X 5.5 in. W 12 Ga. Galvanized Steel Post Base (ABW66Z)
- SIMPSON STRONG-TIE 17.5 in. H X 1.25 in. W 22 Ga. Steel Truss Spacer (TSBR2-16)
- SIMPSON STRONG-TIE ZMax 3.25 in. H X 3.56 in. W 12 speed Galvanized Steel Post Base (PB44Z)
- SIMPSON STRONG-TIE Simpson Strong Tie CBSQ66-SDS2-WEST 6 x 6 Standoff Base (848984)
- WOOD SHUTTER HARDWARE Wood Shutter Hardware 30-14-88520 Bermuda Shutter Hinge; Black - Set of 2 (30-14-88520)
- Simpson Strong-Tie Post Brackets