Shop All Wire Connectors
Simpson Strong-Tie
Post Base Zmax 4X4
Mfr # ABW44Z
Zoro # G906978714
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.27775 in
- Width 3.6805 in
- Depth 5.8715 in
Product Information
- Brand Simpson Strong-Tie
- MFR # ABW44Z
- Zoro # G906978714
- UPC # 707392490203
- Country of Origin China
- Category Wire Connectors
Dimensions
Height | 2.27775 in |
Width | 3.6805 in |
Depth | 5.8715 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, NO, 2m Cable, Inductive (E57P-12SPN2-C2)
- KEEN 02-55083 1.25 in. Rigid Threaded Coupling (KE157602)
- EATON UPS System, 700 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S700)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D30S)
- SIMPSON STRONG-TIE Adj Post Cap Zmax Lpc4Z (LPC4Z)
- SIMPSON STRONG-TIE 6X Zmax Galv Steel (APA6)
- SIMPSON STRONG-TIE Joist Hanger Lus26Z (LUS26Z)
- SIMPSON STRONG-TIE ZMax 3.25 in. H X 3.56 in. W 18 Ga. Steel Post Base (BC40Z)
- SIMPSON STRONG-TIE G185 3x5 FramAngle ZMax (A35Z)
- SIMPSON STRONG-TIE JOIST HANGER 18GA (LUS26)
- ANDERSON POWER PRODUCTS Contact, 2 ga., 175A, PK10 (123105-010)
- Simpson Strong-Tie Wire Connectors