Shop All Pneumatic Nails
Simpson Strong-Tie
Pneumatic Nail, 2 in L, 6D, 316 Stainless Steel
Mfr # S15N200FNB
Zoro # G9444886
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Material 316 Stainless Steel
- Approx. Pkg. Qty. 1
- Size 6D
Product Information
- Brand Simpson Strong-Tie
- MFR # S15N200FNB
- Zoro # G9444886
- UPC # 744039648009
- Country of Origin Taiwan, Province of China
- Category Pneumatic Nails
Dimensions
Overall Length | 2 in |
Size | 6D |
Details
Item | Pneumatic Nail |
Material | 316 Stainless Steel |
Approx. Pkg. Qty. | 1 |
Description
Use 316 stainless steel for maximum corrosion resistance. T-style head minimizes the nail head size for easier concealment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 2 ft, Stainless Steel, 316, Plain Finish (45601)
- ZORO SELECT #8-32 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.016.0050)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Anodized PEEK, 1-5/8 in Length, 10 PK (PK1420-158SHC-01)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 50 PK (53565)
- SIMPSON STRONG-TIE Simpson Strong-Tie 2608537 18 Gauge 1.5 in. Coated Stainless Steel Brad Nail (2608537)
- SIMPSON STRONG-TIE Collated Finishing Nail, 1-1/2 in L, 9 ga, Hot Dipped Galvanized, Full Round Head, 33 Degrees (N10HDGPT500)
- SIMPSON STRONG-TIE Pneumatic Nail, 1-1/2 in L, 18 ga (T18N150FNB)
- SIMPSON STRONG-TIE Collated Finishing Nail, 1-1/2 in L, 16 ga, T-Head Head, 20 Degrees (T16N150PFB)
- SIMPSON STRONG-TIE Collated Metal Connector Nail, 1-1/2 in L, 10 ga, Hot Dipped Galvanized, Full Round Head (N8HDGPT500)
- SIMPSON STRONG-TIE Pneumatic Nail, 2 in L, 18 ga (T18N200FNB)
- GRIP-RITE Collated Framing Nail, 2-3/8 in L, 12 ga, Galvanized, Offset Round Head, 30 Degrees (GRP8RHGH1)
- Simpson Strong-Tie Pneumatic Nails