Shop All Pneumatic Nails
Simpson Strong-Tie
Pneumatic Nail, 2-1/2 in L, 15 ga
Mfr # S15N250SFB
Zoro # G9444509
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Gauge 15 ga
- Material Stainless Steel
- Approx. Pkg. Qty. 1
- Size 8D
Product Information
- Brand Simpson Strong-Tie
- MFR # S15N250SFB
- Zoro # G9444509
- UPC # 744039732005
- Country of Origin Taiwan, Province of China
- Category Pneumatic Nails
Dimensions
Overall Length | 2-1/2 in |
Size | 8D |
Details
Item | Pneumatic Nail |
Gauge | 15 ga |
Material | Stainless Steel |
Approx. Pkg. Qty. | 1 |
Description
Masking Tape and products are designed for superior performance in a variety of applications such as paint masking holding light-duty splicing bundling packaging and many more. The premium grade products have set the standard for the most demanding industrial painting and transportation industry applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Rivet Nut, #8-32 Thread Size, 0.31 in Flange Dia., 0.47 in L, Steel, 25 PK (AKS4T-832-130)
- GRIP-RITE Drywall Screw, #8 x 3 in, Phillips Drive (5024190)
- MIDWEST FASTENER 1/4"-28 x 2-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 12 PK (34587)
- ZORO SELECT 3/16x1/2 S.S. GROOVED CLEVIS (WWG-CLPGSRR-037)
- SIMPSON STRONG-TIE Simpson Strong-Tie 2608537 18 Gauge 1.5 in. Coated Stainless Steel Brad Nail (2608537)
- SIMPSON STRONG-TIE Simpson Strong-Tie 2815330 33 deg Smooth Shank Paper Strip Structural-Connector Nails; 1.5 x 0.131 in. Dia. (2815330)
- SIMPSON STRONG-TIE Collated Siding Nail, 1-3/4 in L, 13 ga, Full Round Head, 15 Degrees (S13A175SNC)
- SIMPSON STRONG-TIE Pneumatic Nail, 2 in L, 16 ga (S16N200FNB)
- SIMPSON STRONG-TIE Collated Finishing Nail, 1-1/2 in L, 16 ga, T-Head Head, 20 Degrees (T16N150PFB)
- SIMPSON STRONG-TIE Hdg Nails 16D 5#Box (16D5HDG-R)
- METABO HPT Collated Framing Nail, 2-3/8 in L, Bright, Full Round Head, 21 Degrees (10102HPT)
- Simpson Strong-Tie Pneumatic Nails