Shop All Wire Connectors
Simpson Strong-Tie
Nailless Bridging 2X10
Mfr # NCA2X10-16
Zoro # G4566822
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16-5/8 in
- Width 7/8 in
- Depth 1-3/16 in
Product Information
- Brand Simpson Strong-Tie
- MFR # NCA2X10-16
- Zoro # G4566822
- UPC # 44315585401
- Country of Origin United States
- Category Wire Connectors
Dimensions
Height | 16-5/8 in |
Width | 7/8 in |
Depth | 1-3/16 in |
Description
Simpson Strong-Tie connectors make projects easier to build while making them stronger and safer. They are engineered and tested to perform and are manufactured to the highest quality standards. Whether working on a home project or building a structure to
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Cable Carrier, Mini, Open, OW1.93In / 49mm (15-038-038-0-3)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver, Slot Type: Slotted (FS-200SS PG 120.00)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, Mal Iron, 1In (ELMFL90-100)
- POWER FIRST Splice Connector, Heat Shrink, Red, PK25 (4FRE8)
- SIMPSON STRONG-TIE Post Base Zmax 4X4 (ABW44Z)
- SIMPSON STRONG-TIE Framing Angle Zmax A35Z (A35Z)
- SIMPSON STRONG-TIE Angle Zmax A21Z (A21Z)
- SIMPSON STRONG-TIE 4X4 Zmax Blk T Strap (APT4)
- SIMPSON STRONG-TIE 4X Zmax Blk Deck Joist (APDJT2-4)
- SIMPSON STRONG-TIE L-Angle Zmax L70Z (L70Z)
- IDEAL Twist On Wire Connector, 18-10 AWG, PK100 (30-076)
- Simpson Strong-Tie Wire Connectors & Disconnects