Shop All Pneumatic Nails
Simpson Strong-Tie
Nail Finishing Stick 16X2
Mfr # T16N200FNB
Zoro # G906674371
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Collation Configuration Stick
Product Information
- Brand Simpson Strong-Tie
- MFR # T16N200FNB
- Zoro # G906674371
- UPC # 744039308460
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 2 in |
Details
Item | Collated Finishing Nail |
Collation Configuration | Stick |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Anodized PEEK, 3/4 in Length, 10 PK (PK1420-34SHC-01)
- MIDWEST FASTENER Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L, 10 PK (73287)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/4" , Steel Black Oxide Finish, 40 PK (B38402.175.0001)
- ZORO SELECT M8-1.25X35 ISO4029 SOCKET SET CUPPT. BLK OX (M8035SSC)
- SIMPSON STRONG-TIE Simpson Strong-Tie 2608537 18 Gauge 1.5 in. Coated Stainless Steel Brad Nail (2608537)
- SIMPSON STRONG-TIE Pneumatic Nail, 1-1/2 in L, 18 ga (T18N150FNB)
- SIMPSON STRONG-TIE Nails Str-Cnc 33Deg 500P (N8HDGPT500)
- SIMPSON STRONG-TIE Collated Siding Nail, 1-3/4 in L, Round Head, 15 Degrees (S13A175SNBP)
- SIMPSON STRONG-TIE Collated Metal Connector Nail, 1-1/2 in L, 10 ga, Hot Dipped Galvanized, Full Round Head (N8HDGPT500)
- SIMPSON STRONG-TIE Simpson Strong-Tie 2815330 33 deg Smooth Shank Paper Strip Structural-Connector Nails; 1.5 x 0.131 in. Dia. (2815330)
- FASCO Pneumatic Nail, 2-1/2 in L, Electro Galvanized, 15 Degrees (SCWC21213FVEG)
- Simpson Strong-Tie Pneumatic Nails