Shop All Wire Connectors
Simpson Strong-Tie
Lus24 Joist Hanger
Mfr # LUS24
Zoro # G007098236
product price: $3.65
/ea
Sold in multiples of 2 for $7.30
$7.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.1085 in
- Width 3.6545 in
- Depth 2.046 in
Product Information
- Brand Simpson Strong-Tie
- MFR # LUS24
- Zoro # G007098236
- UPC # 44315683909
- Country of Origin United States
- Category Wire Connectors
Dimensions
Height | 3.1085 in |
Width | 3.6545 in |
Depth | 2.046 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Watertight Locking Connector 3P 3W 125/250VAC (HBL27W08)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation (22958301)
- TRIPP LITE Rack Enclosure, 42U, 42 in H, 27 in D (SR42UBSD)
- RACO Electrical Box, 18 cu in, Switch Box, 1 Gang, Steel, Rectangular (604)
- SIMPSON STRONG-TIE 4X Zmax Blk Deck Joist (APDJT2-4)
- SIMPSON STRONG-TIE 2X Zmax Galv Steel (APA21)
- SIMPSON STRONG-TIE 6X6 Zmax Black L Strap (APL6)
- SIMPSON STRONG-TIE ZMax 5.25 in. H X 1.56 in. W 18 Ga. Steel Joist Hanger (LRU26Z)
- SIMPSON STRONG-TIE 4X4 Zmax Blk T Strap (APT4)
- SIMPSON STRONG-TIE STRAP TIE 16GA 23-5/16""L (ST6224)
- IDEAL Closed-End Crimp Connector, Clear, PK100 (30-247G)
- Simpson Strong-Tie Wire Connectors & Disconnects