Shop All Wire Connectors
Simpson Strong-Tie
L-Angle Zmax L70Z
Mfr # L70Z
Zoro # G706900045
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7 in
- Width 1.434 in
- Depth 2.434 in
Product Information
- Brand Simpson Strong-Tie
- MFR # L70Z
- Zoro # G706900045
- UPC # 707392280903
- Country of Origin United States
- Category Wire Connectors
Dimensions
Height | 7 in |
Width | 1.434 in |
Depth | 2.434 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS Power Inverter, Modified Sine Wave, 800 W Peak, 400 W Continuous, 2 Outlets (INV-12-120-400)
- LINEMASTER Heavy Duty Foot Switch, SPDT, Momentary, 125/250V AC, 13/2/4, 20, Cast Iron, Orange (531-SWH)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 20A 250V, 6-20R, Orange, Single Pack (IG5461)
- MERSEN Glass Fuse, SMG Series, Fast-Acting, 2A, 125 to 350V AC (SMG2)
- SIMPSON STRONG-TIE Angle Zmax A23Z (A23Z)
- SIMPSON STRONG-TIE Angle Zmax A21Z (A21Z)
- SIMPSON STRONG-TIE 4X Zmax Blk Deck Joist (APDJT2-4)
- SIMPSON STRONG-TIE Joist Hanger Lus26Z (LUS26Z)
- SIMPSON STRONG-TIE G185 3x5 FramAngle ZMax (A35Z)
- SIMPSON STRONG-TIE JOIST HANGER 18GA (LUS26)
- ANDERSON POWER PRODUCTS A-FRAME HDL SBE/X 350-GRA (995G2)
- Simpson Strong-Tie Wire Connectors & Disconnects