Shop All Wire Connectors
Simpson Strong-Tie
Joist Hanger Lus28
Mfr # LUS28
Zoro # G906978752
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.671 in
- Width 3.6545 in
- Depth 2.046 in
Product Information
- Brand Simpson Strong-Tie
- MFR # LUS28
- Zoro # G906978752
- UPC # 44315684609
- Country of Origin United States
- Category Wire Connectors
Dimensions
Height | 6.671 in |
Width | 3.6545 in |
Depth | 2.046 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1200 sq ft, White (WS1000NW)
- PANDUIT Pin Terminal, Vinyl Insulated, 12 - 10 A (50 Pack), 50PK (PV10-P55-LYY)
- NOARK Timer, Off Delay, 120V, 0-360 Sec (8842A120)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 2.8A, 600V AC, Non-Indicating (AJT2-8/10N)
- SIMPSON STRONG-TIE 4X Zmax Blk Deck Joist (APDJT2-4)
- SIMPSON STRONG-TIE Joist Hanger Lus26Z (LUS26Z)
- SIMPSON STRONG-TIE 6X6 Zmax Blk T Strap (APT6)
- SIMPSON STRONG-TIE Framing Angle Zmax A35Z (A35Z)
- SIMPSON STRONG-TIE 6X Zmax Galv Steel (APA6)
- SIMPSON STRONG-TIE JOIST HANGER 18GA (LUS26)
- POLARIS Polaris Multi-Tap Connector, Insulated (IPL500-4C)
- Simpson Strong-Tie Wire Connectors & Disconnects