Shop All Wire Connectors
Simpson Strong-Tie
Joist Hanger Lus24Z
Mfr # LUS24Z
Zoro # G2696334
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3.173 in
- Width 3.6585 in
- Depth 2.048 in
Product Information
- Brand Simpson Strong-Tie
- MFR # LUS24Z
- Zoro # G2696334
- UPC # 44315804304
- Country of Origin United States
- Category Wire Connectors
Dimensions
Height | 3.173 in |
Width | 3.6585 in |
Depth | 2.048 in |
Description
Joist hangers are designed to provide support underneath the joist rafter or beam to provide a strong a connection. Simpson Strong-Tie offers a diverse line of hangers to handle almost any application with top flange concealed flange and field skewable and slopeable options. LUS joist hangers provide a connection between a joist and header.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol High Temperature Split Nylon Wire Loom Tubing – 1/2” Diameter – 100' Feet Long – Black (NWL922)
- ACME ELECTRIC Single Phase Transformer, 25 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279748S)
- SQUARE D Mounting Base, 100A, 120/240V AC, 1, 2 Poles (QON612L100)
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 100 psi, Reverse Action (9013FRG62J35)
- SIMPSON STRONG-TIE Hurricane Tie Zmax H1Z (H1Z)
- SIMPSON STRONG-TIE Post Base Pb46 4X6 (PB46)
- SIMPSON STRONG-TIE 4X4 Zmax Blk T Strap (APT4)
- SIMPSON STRONG-TIE ZMax 3.25 in. H X 3.56 in. W 18 Ga. Steel Post Base (BC40Z)
- SIMPSON STRONG-TIE ZMax 7 in. H X 5.67 in. W 14 Ga. Steel Joist Hanger (HUC28-2Z)
- SIMPSON STRONG-TIE Angle Zmax A21Z (A21Z)
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK500 (WT1-B)
- Simpson Strong-Tie Wire Connectors