Shop All Hex Head Cap Screws
Simpson Strong-Tie
Hex Head Cap Screw, Galvanized Steel, 6 in L
Mfr # 5000190
Zoro # G303979574
product price: $82.75
/ea
Free Shipping & Returns
$82.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Length 6 in
- Material Steel
- Finish Galvanized
Product Information
- Brand Simpson Strong-Tie
- MFR # 5000190
- Zoro # G303979574
- UPC # 707392807964
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 6 in |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Galvanized |
Item | Hex Head Cap Screw |
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- Burly 0.276 inch shank diameter for heavy-duty structural applications
- ASTM A153 Class-C hot-dip galvanized coating suitable for coastal and marine environments
- SawTooth point design for fast starts and no predrilling
- Oversized 0.93 inch-diameter integral washer eliminates the need for a separate washer
- 3/8 inch hex drive for secure driving (replacement driver bit BITHEXR38-134)
- Callout Size: No. 2
- Length: 6 in.
- Drive Style: Star
- Head Type: Hex Washer Head
- Finish: Galvanized
- Material: Steel
- Type: Structural Screws
- Container Size: 3.5 lb.
- Diameter: 0.276 in.
- Indoor or Outdoor: Indoor and Outdoor
- Application: Structural wood-to-wood connections including ledgers
- Thread Type: Serrated
- Color: Silver
- Driver Bit Included: Yes
- Country of Origin: United States
- Weight: 3.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLY STANDOFFS Complete 1"D x 1"L SIMPLY Standoff Kit - Matte Black (OEMK-100BL)
- ZORO SELECT Con-Sert Screws Masonry Screw, 5/32" Dia., Hex, 3/4 in L, Carbon Steel Yellow Zinc, 100 PK (08034HS)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 2-1/8 in L, Aluminum Body, 25 PK (4007PK)
- ZORO SELECT A2, M30 Hex Head Cap Screw, Plain Stainless Steel, 80 mm L (M51010.300.0080)
- SIMPSON STRONG-TIE Hex Head Cap Screw, Stainless Steel, 3-1/2 in L (SI6802)
- SIMPSON STRONG-TIE #12 X 1-1/4IN 5/16 HEX LG/W #5DP 250 (XLQ114B1224-250)
- NEWPORT FASTENERS Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L, 110 PK (249369-110)
- L.H. DOTTIE 3/8"-16 Hex Head Cap Screw, Zinc Plated Carbon Steel, 1-1/4 in L, 100 PK (MB38114)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain 316 Stainless Steel, 8-1/2 in L (U55000.050.0850)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 5 PK (N04104.075.0275)
- ZORO SELECT Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 5 PK (U08210.050.0450)
- Simpson Strong-Tie Hex Head Cap Screws