Shop All Aluminum Extrusions
Simpson Strong-Tie
H10Az Hurricane Tie
Mfr # H10AZ
Zoro # G307066126
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.8605 in
- Width (In.) 5 in
- Height (In.) 6.25 in
Product Information
- Brand Simpson Strong-Tie
- MFR # H10AZ
- Zoro # G307066126
- UPC # 707392579205
- Country of Origin United States
- Category Aluminum Extrusions
Dimensions
Length | 0.8605 in |
Width (In.) | 5 in |
Height (In.) | 6.25 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Steel Flammable Safety Storage Cabinet, 23 in W, 45 1/2 in H (491M63)
- ARGOS BY DATUM Pistol Safe, Digital Lock, 14 lbs, Up to 2 pistols (WMC-1-059511C)
- ORBIS Gray Attached Lid Container, Plastic, Metal Hinge, 11.96 gal Volume Capacity (FP151 Gray)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, Yellow, 10 7/8 in L (30235YELLO)
- SIMPSON STRONG-TIE Zmax Blk Decor Washer (APDMW56)
- SIMPSON STRONG-TIE Simpson Strong Tie H1Z H1Z Hurricane Tie (747913)
- SIMPSON STRONG-TIE Simpson Strong Tie AM 1-2-WEST 0.5 in. Anchor Mate (848877)
- SIMPSON STRONG-TIE Simpson Strong Tie H2.5AZ H2.5AZ Hurricane Tie (747925)
- EZTUBE Extrusion for 1/4in Flush Panel Black, 98in L x 1in W x 1in H (100-150-8 BK)
- EZTUBE Extrusion for 1/4in Recessed Panel Black, 60in L x 1in W x 1in H (100-160-5 BK)
- 80/20 Extrusion, T-Slotted, 15S, 97 In L, 1.5 In W (1515-97)
- Simpson Strong-Tie Aluminum Extrusions