Shop All Cable Ties
Simpson Strong-Tie
G90 T Strap Tie
Mfr # 66T
Zoro # G208019214
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Thickness 0.07 in
Product Information
- Brand Simpson Strong-Tie
- MFR # 66T
- Zoro # G208019214
- UPC # 44315037108
- Country of Origin United States
- Category Cable Ties
Dimensions
Width | 6 in |
Details
Thickness | 0.07 in |
Description
66T, 6x 6 T Strap Tie, General Reinforcement Angles For T Intersections, These Connectors Are Strongest When Used In Pairs, Made With 14 Gauge Steel, Galvanized For Corrosion Resistance, Install With Eight 16D Nails Or 3 12 Bolts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST MFG Zinc M10 Flanged HEX Nut For Cable Tray (CT0047-10-03)
- HUBBELL PREMISE WIRING Hubbell 4 Socket Single Gang Network Faceplate - 4 x Total Number of Socket(s) - 1-gang - Office White - 4 x RJ-45 Port(s) (AFP14)
- NVENT HOFFMAN Louver Plate Kits, 7.88x7.50, SS Type 31 (AVK66SS6)
- CANTEX Elbow, 90 Degree, 1/2 In Conduit, PVC, Standards: UL (5133823)
- SIMPSON STRONG-TIE Simpson Strong Tie MSTA12 12 in. Medium Duty Strap Tie (197283)
- SIMPSON STRONG-TIE 2X Rigid Tie Connector (RTC2Z)
- SIMPSON STRONG-TIE G90 1x5 Tie Plate (TP15)
- SIMPSON STRONG-TIE Simpson Strong Tie RTC22Z 2 x Rigid Tie Connector (748283)
- SIMPSON STRONG-TIE 1.87 in. Pipe Grip Tie (849636)
- SIMPSON STRONG-TIE G90 3x5 Tie Plate (TP35)
- CMPLE 8? 40-lbs Mountable Head Cable Tie - Black, 100PK (218-N)
- Simpson Strong-Tie Cable Ties