Shop All Cable Ties
Simpson Strong-Tie
G90 L Strap Tie
Mfr # 66L
Zoro # G207988344
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Thickness 0.07 in
Product Information
- Brand Simpson Strong-Tie
- MFR # 66L
- Zoro # G207988344
- UPC # 44315037009
- Country of Origin United States
- Category Cable Ties
Dimensions
Width | 6 in |
Details
Thickness | 0.07 in |
Description
66L, 6x 6 L Strap Tie, General Reinforcement Angles For L Intersections, These Connectors Are Strongest When Used Pairs, Made With 14 Gauge Steel, 6 x 6, x 112 Galvanized For Corrosion Resistance, Install With Eight 16D Nails Or 312 Bolts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Heat Shrink Breakout Boot (HDBB-230-1-250)
- MERSEN UL Class Fuse, T Class, A3T Series, Fast-Acting, 45A, 300V AC, Non-Indicating (A3T45)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1007 Stranded Hook-Up Wire, 300V, 0.0641" Diameter, Blue, 100' Length (14UL1007STRBLU100)
- VCOM 150ft Cat5e UTP Molded Patch Cable (White) (NP511-150-WHITE)
- SIMPSON STRONG-TIE Simpson Strong Tie RTC22Z 2 x Rigid Tie Connector (748283)
- SIMPSON STRONG-TIE Simpson Strong Tie RTC2Z 2X Galvanized Rigid Tie Connector; 18 Gauge (190920)
- SIMPSON STRONG-TIE G90 1x5 Tie Plate (TP15)
- SIMPSON STRONG-TIE Simpson Strong Tie STHD10-WEST 4.75 x 3 in. Strap Tie Hold Down (849834)
- SIMPSON STRONG-TIE 2X Rigid Tie Connector (RTC2Z)
- SIMPSON STRONG-TIE 1.87 in. Pipe Grip Tie (849636)
- PANDUIT Cable Tie, 9.84" L, Nylon, White, PK100 (S10-50-C)
- Simpson Strong-Tie Cable Ties