Shop All Cable Ties
Simpson Strong-Tie
G90 9 Strap Tie
Mfr # LSTA9
Zoro # G208019757
product price: $1.15
/ea
Sold in multiples of 50 for $57.50
$57.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9 in
- Thickness 0.035 in
Product Information
- Brand Simpson Strong-Tie
- MFR # LSTA9
- Zoro # G208019757
- UPC # 44315667909
- Country of Origin United States
- Category Cable Ties
Dimensions
Width | 9 in |
Details
Thickness | 0.035 in |
Description
LSTA9, 9, 20 Gauge Strap Tie, Engineered For Use On 112 Members, Can Be Used Where Plates Or Soles Are Cut, At Wall Intersections As Ridge Ties, The 3 Center To Center Nail Spacing Reduces The Possibility Of Splitting, 114 Wide By 9 Long To Fit On 2 x Lumber, Galvanized For Extra Corrosion Resistance, Installs With 12 Hot Dip Galvanized 10D Common Nails For Strength
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Pwr Dist Block, 350A, 3P, 4AWG-500 MCM, 600V (MPDB69083)
- HUBBELL WIRING DEVICE-KELLEMS 1-Gang -Gang Vertical Weatherproofing Covers, 2.43 in W, 3.28 in H, 4.56 in L (HBL77CM74WO)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-021)
- TELEMECANIQUE SENSORS Ultrasonic sensor parallelepipedic-Sn (XX9V1A1F1M12)
- SIMPSON STRONG-TIE Simpson Strong Tie LSTHD8 21.63 in. Strap Tie Hold Down (145362)
- SIMPSON STRONG-TIE G90 3x5 Tie Plate (TP35)
- SIMPSON STRONG-TIE G90 3x5 Tie Plate (TP35)
- SIMPSON STRONG-TIE Simpson Strong Tie RTC2Z 2X Galvanized Rigid Tie Connector; 18 Gauge (190920)
- SIMPSON STRONG-TIE Simpson Strong Tie STHD10-WEST 4.75 x 3 in. Strap Tie Hold Down (849834)
- SIMPSON STRONG-TIE G90 1x5 Tie Plate (TP15)
- PANDUIT Cable Tie, 48.03" L, Nylon, White, PK50 (S48-175-L)
- Simpson Strong-Tie Cable Ties