Shop All Cable Ties
Simpson Strong-Tie
G90 12 Strap Tie
Mfr # LSTA12
Zoro # G908019774
product price: $1.29
/ea
Sold in multiples of 7 for $9.03
$9.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/4 in
- Thickness 0.035 in
Product Information
- Brand Simpson Strong-Tie
- MFR # LSTA12
- Zoro # G908019774
- UPC # 44315667008
- Country of Origin United States
- Category Cable Ties
Dimensions
Width | 1-1/4 in |
Details
Thickness | 0.035 in |
Description
LSTA12, 12, 20 Gauge Strap Tie, Engineered For Use On 112 Members, Can Be Used Where Plates Or Soles Are Cut, At Wall Intersections, As Ridge Ties, The 3 Center To Center Nail Spacing Reduces The Possibility Of Splitting, 114 Wide By 12 Long To Fit On 2 x Lumber, Galvanized For Extra Corrosion Resistance, Installs With Twelve 10D Common Nails For Strength
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Electrical Box Cover, Round, Stainless Steel (E97SSG)
- EATON Side Aux Seq C, 1NO/1NC, For XT Frame C (XTCEXSCC11)
- NVENT HOFFMAN Rack Panels, 5Ux19.00, Lt Gray, Steel (P19RP5UP)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 18 A, Reversing: Yes (XTCR018C21B)
- SIMPSON STRONG-TIE Simpson Strong Tie RTC22Z 2 x Rigid Tie Connector (748283)
- SIMPSON STRONG-TIE G90 3x5 Tie Plate (TP35)
- SIMPSON STRONG-TIE Simpson Strong Tie PGT2-R 2.37 in. Pipe Grip Tie (748234)
- SIMPSON STRONG-TIE Simpson Strong Tie H3 H3 Hurricane Tie; Pack Of 100 (849206)
- SIMPSON STRONG-TIE 2X Rigid Tie Connector (RTC2Z)
- SIMPSON STRONG-TIE Simpson Strong Tie RTC2Z 2X Galvanized Rigid Tie Connector; 18 Gauge (190920)
- TY-RAP 3.62" L Miniature Cable Tie BK PK 100 (TY523MX)
- Simpson Strong-Tie Cable Ties