Shop All Wood Screws
Simpson Strong-Tie
FRAMING SCREWS 2-1/2""L
Mfr # SDWS16212Q
Zoro # G4699378
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Length 2-1/2 in
Product Information
- Brand Simpson Strong-Tie
- MFR # SDWS16212Q
- Zoro # G4699378
- UPC # 707392322153
- Country of Origin United States
- Category Wood Screws
Dimensions
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Item | Wood Screw |
Description
The SDWS Framing screw is designed and load-rated for replacing 16d 10d and 8d nails in framing applications. The SDWS Framing screw is 0.160 inch in diameter and superior to nails in holding power and pull-out resistance. It is code listed under IAPMO U
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 14" , Steel Zinc Plated Finish, 100 PK (03873)
- ZORO SELECT Lag Screw, 1/2 in, 3 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 150 PK (B08450.050.0300)
- ZORO SELECT Split Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 100 PK (LWIS0-60-100P)
- KIPP Sealing Washer (K1649.104)
- SIMPSON STRONG-TIE 4in x .276in Structural Wood Screw 316SS (SDWH27400SS-RP1)
- SIMPSON STRONG-TIE Wood Screw, #10, 3-1/2 in, Quik Guard Coated Torx Drive (SDWS22312DBBR50)
- SIMPSON STRONG-TIE Simpson Strong Tie SSTB20-R-WEST SSTB Anchor Bolt; Pack Of 10 (243451)
- SIMPSON STRONG-TIE 10in x .220 Timber Screw Interior Grade (SDWS221000-RP1)
- SIMPSON STRONG-TIE Wood Screw, #5, 8 in, Torx Drive, 50 PK (SDWS22800DB-R50)
- SIMPSON STRONG-TIE Simpson Strong Tie HSS2-SDS1.5 1.5 Stud Show With Screws (SI574788)
- MIDWEST FASTENER Wood Screw, #5, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62746)
- Simpson Strong-Tie Wood Screws