Shop All Adhesive Anchor Accessories
Simpson Strong-Tie
Easy-Set Wire Mesh Screen, 21 in L
Mfr # ETS7521
Zoro # G609011510
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 21 in
- Material Carbon Steel
- Sub-Brand Easy-Set
Product Information
- Brand Simpson Strong-Tie
- MFR # ETS7521
- Zoro # G609011510
- UPC # 44315872808
- Country of Origin United States
- Category Adhesive Anchor Accessories
Dimensions
Overall Length | 21 in |
Details
Description
Simpson Strong-Tie Epoxy Adhesive Screen Tube, 60 Mesh Carbon Steel, 31/32 in OD x 21 in L, 1 in Hole, For Use With: 3/4 in Dia Rod and Adhesive Anchors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 7/16"-14, 3 ft, Steel, Zinc Plated Finish (TRI20430LHX3-017P)
- MIDWEST FASTENER Lag Screw, 5/16 in, 1-1/2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 20 PK (35323)
- ZORO SELECT Eye Bolt Without Shoulder, 3/4"-10, 2 in Shank, 1-1/2 in ID, Steel, Plain (U16180.075.0200)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain 316 Stainless Steel, 12 mm L, 50 PK (M55010.060.0012)
- DEWALT Mixing Nozzle, 8 in L, 2 PK (08293-PWR)
- ZORO SELECT Wire Brush, 5/8 in Dia., 4 PK (11M976)
- MKT FASTENING Liquid Roc Adhesive Anchor Capsule, 5/8 in Dia., 10 PK (3210000)
- RED HEAD Epcon Acrylic Adhesive Dispenser, 18 in L, 6 in Dia. (A100)
- MKT FASTENING Mixing Nozzle, 8.5 in L, 1 in Dia. (7521026)
- MKT FASTENING Wire Mesh Screen, 10 in L, 3/4 in Dia. (7712940)
- RED HEAD HB Wire Mesh Screen, 10 in L, 3/8 in Dia., 25 PK (HBP38-10)
- Simpson Strong-Tie Adhesive Anchors & Accessories