Shop All Deck Screws
Simpson Strong-Tie
Deck Screw, #10 x 3 in, Steel, Torx Drive, 70 PK
Mfr # DSVT3R70
Zoro # G001258384
product price: $9.99
/pk 70, $0.14/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Torx Drive
- Screw Size #10
- Fastener Length 3 in
- Material Steel
- Finish Advanced Corrosion Resistance
- System of Measurement Inch
Product Information
- Brand Simpson Strong-Tie
- MFR # DSVT3R70
- Zoro # G001258384
- UPC # 707392010302
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3 in |
Details
Drive | Torx |
Material | Steel |
Finish | Advanced Corrosion Resistance |
Item | Deck Screw |
System of Measurement | Inch |
Description
The Deck-Drive DSV Wood screw is a powerful fastening solution for preservative-treated decking applications. With its underhead nibs and fast-start tip, the DSV is ideally suited to be driven and countersunk into today’s wood deck boards. The shank is designed to withstand the swelling and shrinkage that is common with fast-growth lumber. Available in hand-drive and in collated strips for use in our Quik Drive® auto-feed screw driving system, DSV screws are also offered in a variety of sizes to fasten fascia and trim.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 1-1/2" Silicon Bronze Coarse Thread Carriage Bolts 2PK (931161)
- MIDWEST FASTENER 5/16"-24 x 1-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 5 PK (79071)
- ZORO SELECT Thread Cutting Screw, 1/4" x 2-1/2 in, Phosphate Steel Flat Head Torx Drive, 100 PK (U31291.025.0250)
- ZORO SELECT Round U-Bolt, 1/4"-20, 7/8 in Wd, 2 15/16 in Ht, Zinc Plated Steel, 5 PK (U17273.025.0050)
- SIMPSON STRONG-TIE Deck Screw, #7 x 2-1/4 in, Trim Head, Square Drive, 3000 PK (S07225FBB)
- SIMPSON STRONG-TIE Simpson Strong-Tie 5000162 No. 10 x 2.5 in. Lobe Flat Head Coated Stainless Steel Deck Screws; 1 lbs (5000162)
- SIMPSON STRONG-TIE Deck Screw, #9 x Steel (WSV2S)
- SIMPSON STRONG-TIE Deck Screw, #10 x 3-1/2 in, Flat Head, Torx Drive, 250 PK (T10350WPP)
- SIMPSON STRONG-TIE Deck Screw, 2-1/2 in, Flat Head, Square Drive, 2000 PK (S08250DBB)
- SIMPSON STRONG-TIE 50PK 10x15 BLK Screws (SD10112DBBR50)
- SABERDRIVE Deck Screw, #9 x 2-1/4 in, Steel, Flat Head, Torx Drive, 595 PK (50235)
- Simpson Strong-Tie Deck Screws