Shop All Deck Screws
Simpson Strong-Tie
Deck Screw, #10 x 2-1/2 in
Mfr # DSVT212S
Zoro # G906869302
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #10
- Fastener Length 2-1/2 in
- System of Measurement Inch
Product Information
- Brand Simpson Strong-Tie
- MFR # DSVT212S
- Zoro # G906869302
- UPC # 746056479802
- Country of Origin United States
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2-1/2 in |
Details
Item | Deck Screw |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.645 in Flange Dia., 1.234 in L, Steel, 25 PK (CPB2-2520-500-25)
- ZORO SELECT Fully Threaded Rod, 4-40, 3 ft, Steel, Grade A, Zinc Plated Finish (U20300.011.3600)
- HILLMAN Wood Screw, #8, 1-5/8 in, Epoxy Coated Steel Flat Head Torx Drive (48412)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 50 PK (Z0465)
- SIMPSON STRONG-TIE Deck Screw, 2-1/2 in, Flat Head, Square Drive, 2000 PK (S08250DBB)
- SIMPSON STRONG-TIE 50PK 10x15 BLK Screws (SD10112DBBR50)
- SIMPSON STRONG-TIE Deck Screw, #7 x 1-5/8 in, Trim Head, Torx Drive, 195 PK (T07162WP1)
- SIMPSON STRONG-TIE Deck Screw, #10 x 2 in (DSVT2S)
- SIMPSON STRONG-TIE Deck Screw, #7 x 3 in, Trim Head, Torx Drive, 350 PK (T07300WPP)
- SIMPSON STRONG-TIE Deck Screw, #8 x 2 in, Flat Head, Torx Drive, 350 PK (T08200WPP)
- GRK FASTENERS Deck Screw, #10 x 3-1/2 in (01139)
- Simpson Strong-Tie Deck Screws