Shop All Wire Connectors
Simpson Strong-Tie
Angle Zmax A23Z
Mfr # A23Z
Zoro # G406951828
product price: $3.29
/ea
Sold in multiples of 2 for $6.58
$6.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.048 in
- Width 2-3/4 in
- Depth 1.548 in
Product Information
- Brand Simpson Strong-Tie
- MFR # A23Z
- Zoro # G406951828
- UPC # 44315753305
- Country of Origin United States
- Category Wire Connectors
Dimensions
Height | 2.048 in |
Width | 2-3/4 in |
Depth | 1.548 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX 1 -Gang Vertical Weatherproof Cover, 3" W, 1" H (5133352)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 150A, Fast-Acting, 700V AC, Bolt-On (FWP-150A)
- FUNCTIONAL DEVICES-RIB Transformer, 75 VA, 277 to 24 Vac, Circuit Breaker, Foot and Single Th (TR75VA003)
- WORLDWIDE SOURCING 2str-14awg Terminal Lug (1827C)
- SIMPSON STRONG-TIE Post Base Pbs44Az (PBS44AZ)
- SIMPSON STRONG-TIE L-Angle Zmax L70Z (L70Z)
- SIMPSON STRONG-TIE L-Angle Zmax L70Z (L70Z)
- SIMPSON STRONG-TIE 4X Zmax Blk Deck Joist (APDJT2-4)
- SIMPSON STRONG-TIE Angle Zmax A21Z (A21Z)
- SIMPSON STRONG-TIE JOIST HANGER 18GA (LUS26)
- ANDERSON POWER PRODUCTS PP120 HSG BLK (1321G1)
- Simpson Strong-Tie Wire Connectors & Disconnects