Shop All Wire Connectors
Simpson Strong-Tie
Angle Zmax A21Z
Mfr # A21Z
Zoro # G2698172
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2.048 in
- Width 1-3/8 in
- Depth 1.548 in
Product Information
- Brand Simpson Strong-Tie
- MFR # A21Z
- Zoro # G2698172
- UPC # 707392916604
- Country of Origin United States
- Category Wire Connectors
Dimensions
Height | 2.048 in |
Width | 1-3/8 in |
Depth | 1.548 in |
Description
Not only do angles make joints stronger they also provide more consistent straight corners. Simpson Strong-Tie offers a wide variety of angles in various sizes and thicknesses to handle light-duty jobs or projects where a structural connection is needed. Some can be bent (skewed) to match the project. For outdoor projects or those where moisture is present use our ZMAX® zinc-coated connectors which provide extra resistance against corrosion (look for a Z at the end of the model number).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Decora Commercial Grade 20 Amp Rocker Single Pole Switch, White (S02-05621-2WS)
- ROMEX 10 AWG 2 Conductor Nonmetallic Building Cable 600V OR (28829022)
- POWER FIRST Power Cord, 5-15P, SJT, 12 ft., Blk, 13A, 16/3 (1FD89)
- GARDNER BENDER 22-18 Ga. Insulated Wire Female Disconnect Red 21 pk (20-141F)
- SIMPSON STRONG-TIE Joist Hanger Lus24Z (LUS24Z)
- SIMPSON STRONG-TIE Joist Hanger Lus26Z (LUS26Z)
- SIMPSON STRONG-TIE ZMax 5.72 in. H X 3.5 in. W 10 Ga. Steel Post Base (CPT44Z)
- SIMPSON STRONG-TIE ZMAX 5.5 in. H X 3.56 in. W 16 Ga. Galvanized Steel Post Base (ABU44Z)
- SIMPSON STRONG-TIE POST BASE GLV 12GA 4X6"" (ABW46Z)
- SIMPSON STRONG-TIE G185 2x Rigid Tie ZMax (RTA2Z)
- IDEAL Connector, PK10 (85-340)
- Simpson Strong-Tie Wire Connectors