Shop All Exam Room Equipment
Simpson Strong-Tie
Angle A33
Mfr # A33
Zoro # G000539521
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3.099 in
- Overall Width 1-1/2 in
- Overall Depth 3.099 in
Product Information
- Brand Simpson Strong-Tie
- MFR # A33
- Zoro # G000539521
- UPC # 44315044809
- Country of Origin United States
- Category Exam Room Equipment
Dimensions
Overall Height | 3.099 in |
Overall Width | 1-1/2 in |
Overall Depth | 3.099 in |
Description
Simpson Strong-Tie 3 in. W X 1.5 in. L Galvanized Steel Angle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit Refill, First Response (336007)
- WAHL Wahl 6502843 Micro Grooms Man 2 Head 2 in 1 Beard Detailer Kit (6502843)
- CLINTON Alpha Series Treatment Table with Shelf, Black (3020-27-3BK)
- VASELINE Petroleum Jelly, Jar, 13 oz. (2323450)
- SIMPSON STRONG-TIE Angle A21 (A21)
- CYNAMED Ear Scope Set 2-In-1 - Multi-Function D (CYZR-999)
- CREST HEALTHCARE Call Cord, 1/4" Phone Plug, Single, 10 ft. (9900W-10)
- ILB GOLD Spo2 Sensors Accessories, Replacement For Cables And Sensors 10844 (10844)
- WELCH ALLYN BATTERY CHARGER MODULE ASSY (710171-501)
- CREST HEALTHCARE Latching Patient Station (108086)
- OASIS Medical Grade SMS Waxed Non-Woven Fabric Gown, Sterile, Disposable, Level 3, with Fabric Cuff, Large, Each (TMSGL)
- Simpson Strong-Tie Exam Room Equipment