Shop All Joist Hangers
Simpson Strong-Tie
A23 Angle
Mfr # A23
Zoro # G807093622
product price: $3.49
/ea
Sold in multiples of 2 for $6.98
$6.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.75 in
- Length 1.546 in
- Height 2.046 in
Product Information
- Brand Simpson Strong-Tie
- MFR # A23
- Zoro # G807093622
- UPC # 44315610707
- Country of Origin United States
- Category Joist Hangers
Dimensions
Width | 2.75 in |
Length | 1.546 in |
Height | 2.046 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESSFACTORY Hyundai Santa Fe 2013-2016 4-Btn Remote Head SHELL (TQ8-RKE-3F04) (ORS-HY-1406)
- BEST Interchangeable Core Cabinet and Drawer Deadlatch Locks, Coreless, SFIC Key (5L7RL2626)
- FALCON Aluminum Rod 65000628 (65000628)
- NATIONAL HARDWARE Hinge S-H/Strp Zinc Pltd 10In (N129-726)
- SIMPSON STRONG-TIE Lu24 2x4 Joist Hang (LU24)
- SIMPSON STRONG-TIE LUS 9 in. H X 3.13 in. W 18 speed Galvanized Steel Joist Hanger (LUS210-2Z)
- SIMPSON STRONG-TIE ZMAX 2 in. H X 6.625 in. W 18 Ga. Galvanized Steel Joist Hanger (LUS28-3Z)
- SIMPSON STRONG-TIE Joist Hanger Lus210Z (LUS210Z)
- SIMPSON STRONG-TIE LUC 7.8 in. H X 1.6 in. W 18 speed Galvanized Steel Joist Hanger (LUC210Z)
- SIMPSON STRONG-TIE 5.63 in. H X 4.5 in. W 16 Ga. Steel Joist Hanger (U26R)
- SIMPSON STRONG-TIE Hurricane Tie ZMax (H1Z)
- Simpson Strong-Tie Joist Hangers