Shop All Cable Ties
Simpson Strong-Tie
9 MD Strap Tie
Mfr # MSTA9
Zoro # G707912740
product price: $1.59
/ea
Sold in multiples of 10 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/4 in
- Thickness 0.046 in
Product Information
- Brand Simpson Strong-Tie
- MFR # MSTA9
- Zoro # G707912740
- UPC # 44315718601
- Country of Origin United States
- Category Cable Ties
Dimensions
Width | 1-1/4 in |
Details
Thickness | 0.046 in |
Description
9, Medium Duty, Strap Tie, 18 Gauge Steel, For A Variety Of Connections Splices, For Use On The Edge Of 2X Members, With A Nailing Pattern That Reduces Potential For Splitting, Install Where Plates Or Soles Are Cut, At Wall Intersections As Ridge Ties, Galvanized For Extra Corrosion Resistance, Install With 10D Common Nails
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 22-16 AWG Vinyl Ring Terminal #8 Stud PK100 (5WHG3)
- U.S. WIRE & CABLE 25 Ft. Three Conductor Orange Extension Cord, 16/3 Ga. SJTW-A, 300V, 13A (60025)
- DAYTON Limit Switch, Plunger, Roller Lever, SPDT, 15A @ 480V AC, Actuator Location: Top (12T909)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 2A, 600V AC, Non-Indicating (JLLS002)
- SIMPSON STRONG-TIE 2X Rigid Tie Connector (RTC2Z)
- SIMPSON STRONG-TIE Simpson Strong Tie CS16 17 x 16 in. 16 Gauge Coiled Strap (124319)
- SIMPSON STRONG-TIE Simpson Strong Tie MSTA12 12 in. Medium Duty Strap Tie (197283)
- SIMPSON STRONG-TIE G90 3x5 Tie Plate (TP35)
- SIMPSON STRONG-TIE G90 3x5 Tie Plate (TP35)
- SIMPSON STRONG-TIE Simpson Strong Tie 234759 Tension Tie - 2.5 x 12.37 in. (234759)
- PANDUIT Cable Tie, 5.6"L, Nylon, Black, PK1000 (PLT1.5I-M00)
- Simpson Strong-Tie Cable Ties