Shop All Pneumatic Nails
Simpson Strong-Tie
3-7/16in x .131 304SS 20-22 Degrees Ring Shank Nail
Mfr # S10A350CNJ
Zoro # G711891840
Free Shipping & Returns
$361.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Simpson Strong-Tie
- MFR # S10A350CNJ
- Zoro # G711891840
- Country of Origin China
- Category Pneumatic Nails
Description
Simpson Strong-Tie S10A350CNJ 3-7/16in 10Ga 304SS 221/4 Ring Shank Nail 1000ctKey Features Checker pattern on heads blends with the wood grain, reduces glare from sunlight and accepts surface finishes Annular ring shank increases withdrawal resistance to provide a secure attachment Choose Type 316 stainless steel for seaside applications and superior corrosion resistance 2 3/8in or longer have painted tips Compatible ToolsBosch1/4SN350-20F up to 0.148inBostitch1/4F21PLDeWalt1/4D51850 up to 0.148in, D51844 up to 0.148inGrip-Rite1/4GRTFR83 up to 0.131in, 3 1/4in, GRTRH350 up to 0.148inHitachi1/4NR83AS up to 0.131in, 3 1/4in, NR90AC3, NR90AEPR up to 0.148in, NR90GR up to 0.131in, NR90GR2 up to 0.131inMakita1/4AN923Max1/4SN883RH up to 0.148in, 3 1/4in, SN883RH2 up to 0.148in, 3 1/4in, SN890RH up to 0.148inPorter Cable1/4FR350MAG, FR350A up to 0.148inRidgid1/4R350RHASenco1/4SN902XP up to 0.148in, 3 1/4in, SN952XP up to 0.148in, GT90FRH up to 0.131in, FramePro602 up to 0.148in, FramePro702XP up to 0.148in, FramePro752XP Specifications: Penny Size: 16dLength in.: 3-1/2Head Diameter in.: 9/32Head Pattern: CheckeredHead Type: Full Round HeadShank Type: Annular-Ring ShankShank Diameter in.: 0.131Coating/Material: 304 Stainless SteelPackaging Quantity: 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-32 x 2-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 50 PK (50686)
- ZORO SELECT Sealing Washer, Fits Bolt Size M50 Copper, Plain Finish, 10 PK (M50302.500.0057)
- ZORO SELECT Thin Hex Nut, M5-0.80, Steel, Class 4, Zinc Plated, 2.70 mm Ht, 100 PK (M11360.050.0001)
- WOODPRO FASTENERS Wood Screw, #9, 3-1/2 in, Gold Flat Head Torx Drive, 1 PK (AP9X312-5)
- SIMPSON STRONG-TIE Pneumatic Nail, 2 in L, 16 ga (S16N200FNB)
- SIMPSON STRONG-TIE Nails Str-Cnc 33Deg 500P (N8HDGPT500)
- SIMPSON STRONG-TIE Collated Siding Nail, 1-3/4 in L, 13 ga, Full Round Head, 15 Degrees (S13A175SNC)
- SIMPSON STRONG-TIE Collated Finishing Nail, 1-1/2 in L, 16 ga, T-Head Head, 20 Degrees (T16N150PFB)
- SIMPSON STRONG-TIE Pneumatic Nail, 2 in L, 18 ga (T18N200FNB)
- SIMPSON STRONG-TIE Collated Metal Connector Nail, 1-1/2 in L, 10 ga, Hot Dipped Galvanized, Full Round Head (N8HDGPT500)
- SENCO Collated Pin Nail, 1 in L, 23 ga, Galvanized, Headless Head, Straight (A101009)
- Simpson Strong-Tie Pneumatic Nails