Shop All Hex Head Cap Screws
Simpson Strong-Tie
.276 X 4IN 316SS 1/2 HEX 100CT
Mfr # SDWH27400SS-R100
Zoro # G710400326
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material 316 Stainless Steel
Product Information
- Brand Simpson Strong-Tie
- MFR # SDWH27400SS-R100
- Zoro # G710400326
- Country of Origin Unknown
- Category Hex Head Cap Screws
Details
System of Measurement | Inch |
Material | 316 Stainless Steel |
Item | Hex Head Cap Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, 1/4" x 2 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.025.0200)
- ZORO SELECT Spring Nut, #6-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBD1)
- ZORO SELECT Woodruff Key, 1/8 x 1/2 in Key Size, 3 SAE Number, 0.188 in H, C-1035 Steel Plain, 100 PK (WWG-WKC-003)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 3 ft, Steel, Grade A, Plain Finish (U20200.125.3600)
- SIMPSON STRONG-TIE Hex Head Cap Screw, Galvanized Steel, 6 in L (5000190)
- SIMPSON STRONG-TIE Hex Head Cap Screw, Stainless Steel, 3-1/2 in L (SI6802)
- SIMPSON STRONG-TIE #12 X 1-1/4IN 5/16 HEX LG/W #5DP 250 (XLQ114B1224-250)
- DISCO Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L (905PK)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (N04100.062.0400)
- ZORO SELECT A4, 1/4 in Hex Head Cap Screw, Plain Stainless Steel, 4 1/2 in L, 25 PK (U55000.025.0450)
- DISCO Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L (11453PK)
- Simpson Strong-Tie Hex Head Cap Screws