Shop All Tie Down Hardware
Simpson Strong-Tie
1.5 in. W X 10.3 in. L Galvanized Steel Staircase Angle
Mfr # TA10Z-R
Zoro # G205993142
Sold in multiples of 20 for $235.80
$235.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.25 in
- Length 1.50 in
- Height 1.50 in
Product Information
- Brand Simpson Strong-Tie
- MFR # TA10Z-R
- Zoro # G205993142
- UPC # 707392358770
- Country of Origin United States
- Category Tie Down Hardware
Dimensions
Width | 10.25 in |
Length | 1.50 in |
Height | 1.50 in |
Description
Not only do angles make joints stronger they also provide more consistent straight corners. Simpson Strong-Tie offers a wide variety of angles in various sizes and thicknesses to handle light-duty jobs or projects where a structural connection is needed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE Swivel Plate Caster, PU, 5", Brake, Caster Wheel/Tread Material: Cast Iron/Polyurethane Elastomer (LH-GTH 125K-14-FI)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 20 ft., 21,200 lb. (EN240X20)
- VESTIL Pallet Truck, Brake, 5.5K, 27x48 (PM5-2748-HB)
- DAYTON Limit Switch (EC-32)
- SIMPSON STRONG-TIE Simpson Strong Tie DTT1Z-KT Galvanized Deck Tension Tie Kit With Fastenersm; 14 ga. (199597)
- NITE IZE Carabiner Clip, 8 In., Glass Filled Nylon (SBP8-03-01BG)
- TORKLIFT CAMPER TIEDOWNS ACCESSORY - DERRINGER FASTGUN (S9528)
- SNAP-LOC Logistic Cam Buckle Strap, 8 ft., 1000 lb. (SLTC208CR)
- DC CARGO 2in X 6in Rope Tie-Offs With E-Track Fittings, 10PK (26RTOSEF-10)
- NITE IZE Cam Hook, 2-3/5 In., Plastic, Black (NCJ-01-R3)
- INDUSCO Hook Snap, 7/16 Zinc Plate Forged, w/Latch (C1347400016)
- Simpson Strong-Tie Tie Downs