Shop All Portable & Inverter Generators
Simpson
Portable Generator, Gasoline, 7,000 W Rated, 8,500 W Surge, Recoil Start, 120/240V AC
Mfr # SCGH8500
Zoro # G707990656
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,832.99
Free 30-Day Returns
Key Features
- Engine Brand Honda
- Fuel Type Gasoline
- Surge Watts 8,500 W
- Rated Voltage 120/240V AC
- Starter Type Recoil
Product Information
- Brand Simpson
- MFR # SCGH8500
- Zoro # G707990656
- UPC # 879399006272
- Country of Origin China
- Category Portable & Inverter Generators
Details
Engine Brand | Honda |
Item | Portable Generator |
Fuel Type | Gasoline |
Generator Rated Watts | 7,000 W |
Surge Watts | 8,500 W |
Rated Voltage | 120/240V AC |
Starter Type | Recoil |
Generator Run Time @ 1/2 Load | 12 hr |
Carbon Monoxide (CO) Sensor | No |
CARB Compliant | No |
Description
SIMPSONs industrial generators are perfect for providing power at work sites, recreational facilities, residential location, and more Many are equipped with a foldable handle for ease of mobility and storage Their heavyduty roll cage frames provide durability and protection for the generator Whether tailgating before a game, charging tools at a construction site or providing backup power for your home, rely on SIMPSON for your power needs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS 30 ft. 16/3 Retractable Cord Reel 13.0 Amps 0 Outlets 120VAC Voltage (PC10-3016-X)
- KLASS TOOLS 6" x 3.6 mm Black Zip Ties, Cable Ties (50 Zip Ties), 50PK (KLA-CON-ZIP-BLA-0636x50)
- DAYTON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (1EJC5)
- SIEMENS Ovrload Rely, 9 to 12.5A, 3P, Class 10,690V (3RU21261KB0)
- SIMPSON Portable Generator, Gasoline, 8,300 W Rated, 10,000 W Surge, Electric, Recoil Start, 120/240V AC (SPG8310E)
- SIMPSON Portable Generator, Gasoline, 7,000 W Rated, 8,500 W Surge, Electric, Recoil Start, 120/240V AC (SCGH8500E)
- SIMPSON Portable Generator, Gasoline, 5500 Rated, 6800 Surge, Recoil Start, 120V AC, 20/30 A (SPG5568)
- SIMPSON Portable Generator, Gasoline, 7500 Rated, 9375 Surge, Electric, Recoil Start, 120/240V AC, 20/30 A (SPG7593E)
- SIMPSON Portable Generator, Gasoline, 3600 Rated, 4500 Surge, Recoil Start, 120V AC, 20/30 A (SPG3645)
- SENIX 1200W Portable Power Station (PS1200)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Natural Gas/Propane, 8000 W Rated, 10000 W Surge, 120/240V AC (100416)
- Simpson Portable & Inverter Generators