Shop All Pressure Washers
Simpson
Industrial Duty 5000 psi 5.0 gpm Cold Water Gas Pressure Washer
Mfr # WS5050H
Zoro # G4729888
product price: $4,966.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$4,966.99
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 5000 psi
- Starter Type Recoil
- Power Type Gas
- Pressure Washer HP Range 10 HP and Greater
- Length 48"
Product Information
- Brand Simpson
- MFR # WS5050H
- Zoro # G4729888
- UPC # 879399000157
- Country of Origin United States
- Category Pressure Washers
Dimensions
Length | 48" |
Width | 40" |
Hose Dimensions | 3/8" x 50 ft. |
Height | 30" |
Description
Pressure Washer, Industrial Duty (3300 psi and Greater), 5000 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 5.0 gpm, Engine Brand Honda, Starter Type Recoil, Engine Displacement 630cc, 20.8 HP, Gross Torque 34.3, Detergent Injection System Yes, Pump Type Triplex, Pump Drive Belt, Piston Material Ceramic, Usable Hours per Week 20+, Hose Dimensions 3/8 In. x 50 ft.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Grill 953912G, 953912G (9539-12G)
- YARD TUFF Sleeve Hitch Landscape Rake 48" (FTF-48SHLR)
- S&G TOOL AID CORPORATION S & G Tool Aid Ta58600 11Mm & 16Mm Fuel Rail Pressure Test Adapter Kit (TA58600)
- MAYNE Nantucket 16x16 Planter - White (5865-W)
- SIMPSON Professional Pressure Washer (61002)
- SIMPSON Heavy Duty 3200 psi 2.8 gpm Cold Water Gas Pressure Washer (ALH3228-S)
- SIMPSON Pressure Washer (61095)
- SIMPSON Heavy Duty 3200 psi 2.8 gpm Cold Water Pressure Washer (95000)
- SIMPSON Industrial Duty 4200 psi 4.0 gpm Cold Water Gas Pressure Washer (WB4200)
- SIMPSON Pressure Washer (61024)
- MI-T-M Light Duty 1500 psi 2.0 gpm Hot Water Electric Pressure Washer (GH-1502-0GA10)
- Simpson Pressure Washers