Shop All Pressure Washers
Simpson
Industrial Duty 4200 psi 4.0 gpm Cold Water Gas Pressure Washer
Mfr # WB4200
Zoro # G0714345
product price: $1,649.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,649.99
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 4200 psi
- Pressure Washer Flow Rate 4 gpm
- Pressure Washer Duty Rating Industrial Duty
- Engine Brand Honda
- Detergent Injection System Yes
Product Information
- Brand Simpson
- MFR # WB4200
- Zoro # G0714345
- UPC # 879399000041
- Country of Origin United States
- Category Pressure Washers
Details
Operating Pressure (PSI) | 4200 psi |
Pressure Washer Flow Rate | 4 gpm |
Pressure Washer Duty Rating | Industrial Duty |
Engine Brand | Honda |
Detergent Injection System | Yes |
Power Type | Gas |
Pressure Washer Water Type | Cold |
Pressure Washer Style | Cart |
Item | Pressure Washer |
Operating Pressure | 4,200 psi |
Duty Rating | Industrial Duty |
Description
Pressure Washer, Industrial Duty (3300 psi and Greater), 4,200 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 4 gpm, Engine Brand Honda, Detergent Injection System Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ VANE EZ Vane EZ1312-RF Goat Weathervane with Roof Mount (EZ1312-RF)
- PROMAXIMA Multi Purpose Workout Bench, Adjustable (FW-150U)
- STENS Notched Air-Lift Blade Shop Pack 315-872-6 For Snapper 7075770Yp (315-872-6)
- KOHLER D/D Fuel Filter (25 050 21-S)
- SIMPSON PRSSR WSHR CRX 3000PSI (61222)
- SIMPSON Medium Duty 2800 psi 2.3 gpm Cold Water Gas Pressure Washer (MS60773-S)
- SIMPSON Pressure Washer (60629)
- SIMPSON Industrial Duty 4200 psi 4.0 gpm Cold Water Gas Pressure Washer (ALWB60827)
- SIMPSON Heavy Duty 3600 psi 2.5 gpm Water Pressure Washer (65201)
- SIMPSON Pressure Washer (61024)
- DAYTON Light Duty 1500 psi 2.0 gpm Cold Water Electric Pressure Washer (GC-1502-0DE1)
- Simpson Pressure Washers