Shop All Pressure Washers
Simpson
Heavy Duty 4000 psi 5.0 gpm Water Pressure Washer
Mfr # 65212
Zoro # G9410121
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,599.00
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 4400 psi
- Pressure Washer Flow Rate 5 gpm
- Operating Pressure 4000 psi
- Pressure Washer Duty Rating Heavy Duty
Product Information
- Brand Simpson
- MFR # 65212
- Zoro # G9410121
- UPC # 879399003479
- Country of Origin United States
- Category Pressure Washers
Details
Operating Pressure (PSI) | 4400 psi |
Item | Pressure Washer |
Pressure Washer Flow Rate | 5 gpm |
Operating Pressure | 4000 psi |
Pressure Washer Duty Rating | Heavy Duty |
Description
Pressure Washer,Vanguard,4000 psi,5.0 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 40 ft L x 0.5 mm H x 25 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-25X40)
- OIL DRI KITTY LITTER 25 LB (C36020-G84)
- KOHLER Cover Assembly (25 096 08-S)
- THE OUTDOOR PLUS 24 Square Maya Fire, Water Bowl, Powder Coated Metal, Silver Vein, Natural Gas (OPT-24SQPCFWE12V-SLV-NG)
- SIMPSON Professional Pressure Washer (61002)
- SIMPSON Light Duty 1200 psi 2.3 gpm Hot Water Electric Pressure Washer (MB1223)
- SIMPSON Pressure Washer, 8.4 HP, 3500 psi, 23-1/2"W (IR61026)
- SIMPSON Pressure Washer (65132)
- SIMPSON Aluminum Water Blaster 49State 4200 PSI at 40 GPM HONDA GX390 (ALWB60828)
- SIMPSON King Brute 50State 4000 PSI at 40 GPM CRX (KB65132)
- BE PRESSURE SUPPLY Electric Hot Water Pressure Washer, 2 HP (HW152EMD)
- Simpson Pressure Washers