Shop All Pressure Washers
Simpson
Heavy Duty 3500 psi 5.5 gpm Hot Water Pressure Washer
Mfr # SB3555
Zoro # G9410112
product price: $6,699.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$6,699.99
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 3500 psi
- Pressure Washer Flow Rate 5.5 gpm
- Pressure Washer Water Type Hot
- Pressure Washer Duty Rating Heavy Duty
- Operating Pressure 3500 psi
Product Information
- Brand Simpson
- MFR # SB3555
- Zoro # G9410112
- UPC # 879399001420
- Country of Origin United States
- Category Pressure Washers
Details
Operating Pressure (PSI) | 3500 psi |
Pressure Washer Flow Rate | 5.5 gpm |
Pressure Washer Water Type | Hot |
Pressure Washer Duty Rating | Heavy Duty |
Operating Pressure | 3500 psi |
Item | Pressure Washer |
Description
Hot Water Pressure Washer,3500 psi,5.5 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Veranda Cover, Set, XL, Rect/Oval, Table/Chair, 130"x84" (70942)
- CONTINENTAL Garden Hose, 1/2" ID x 50 ft., Black (CWH050-50-G)
- WECARE FITNESS Full-Body Workout 4 Pack Resistance Bands, 4 Levels of Resistance, Mesh Carrying Bag, 4PK (WC-4P-RBS)
- AFTERMARKET Tachometer Adaptor for Long 350 360 360C 445 445DT 445SD 445V 460 460DT 460SE Plus (4717707)
- SIMPSON Medium Duty 2800 psi 2.3 gpm Cold Water Gas Pressure Washer (MS60773-S)
- SIMPSON Pressure Washer (61095)
- SIMPSON Pressure Washer (60825)
- SIMPSON Pressure Washer (61143)
- SIMPSON Pressure Washer (65202)
- SIMPSON Pressure Washer (61094)
- DEWALT Cordless Pressure Washer 550 psi Op Pressure, Cold, 1 gpm Pressure Washer Flow Rate (DCPW550P1)
- Simpson Pressure Washers