Shop All Test Leads & Probes
Simpson Electric
Probe Set, Plain, Mini Banana Test Leads
Mfr # 02055
Zoro # G1491625
product price: $55.39
/ea
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 160 Handi-VOM
- Length 3 ft. 6"
- Wire Insulation Silicone
- Max. Voltage - Test Lead 1,500
- Max. Voltage 1500VAC
Product Information
- Brand Simpson Electric
- MFR # 02055
- Zoro # G1491625
- Country of Origin United States
- Category Test Leads & Probes
Dimensions
Length | 3 ft. 6" |
Length - Test Lead | 3 ft 6 in |
Details
Item | Plain Mini Banana Test Leads |
For Use With | 160 Handi-VOM |
Wire Insulation | Silicone |
Max. Voltage - Test Lead | 1,500 |
Max. Voltage | 1500VAC |
Maximum Voltage | 1,500 V |
Test End Termination | Probe |
Description
Probe Set, Plain, Mini Banana Test Leads, For Use With 160 Handi-VOM, Length 3 1/2 ft, Maximum Voltage 1,500 V, Wire Insulation Silicone, Test End Termination Probe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02BXLL30)
- RED LION CONTROLS Digital Panel Meters, Red LED, PAXLCL (PAXLCL00)
- AMPROBE Thermocouple Thermometer, 2 In, Type J, K (TMD-10)
- PIC GAUGES Gauge, 2.5", 0/600psi, 1/4"CBM, SS, FrtFlg, LF (PRO-304L-254K-01)
- SIMPSON ELECTRIC Test Leads, 48 In. L, 1000VAC, Red/Black (00125)
- FLUKE Test Leads 1Pr (855705)
- THE BEST CONNECTION Deluxe Test Leads W 10 Amp, 30" (225F)
- ZORO SELECT Retractable Tip Test Lead Kit, 39 in. L (4WPZ4)
- ZORO SELECT Banana Plug, Right Angle, 1000VAC, Red (5TXC0)
- POMONA ELECTRONICS BNC Adapter, Male to Female, 335 Vrms (4290)
- FLUKE Test Lead Holder, 10 Slots for Test Leads (H900)
- Simpson Electric Test Leads & Probes