Shop All Panel Meter Accessories
Simpson Electric
External Portable Shunt, 50ADC Range Amps
Mfr # 06709
Zoro # G3367469
product price: $81.49
/ea
Free Shipping & Returns
$81.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (Amps) 50ADC
- DC Voltage Drop 50mV
- For Use With Analog or Digital Panel Meters
- Includes (5) Foot Leads
Product Information
- Brand Simpson Electric
- MFR # 06709
- Zoro # G3367469
- Country of Origin United States
- Category Panel Meter Accessories
Details
Item | External Portable Shunt |
Range (Amps) | 50ADC |
DC Voltage Drop | 50mV |
For Use With | Analog or Digital Panel Meters |
Includes | (5) Foot Leads |
Description
External Portable Shunt, Range (Amps) 50ADC, DC Voltage Drop 50mV, For Use With Analog or Digital Panel Meters, Includes (5) Foot Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENBERTHY Glass Rod Kit, Red Line, 3/4In Dia, 48In L (LG-48R)
- ZORO SELECT Bimetal Thermom, 2 In Dial, 50 to 550F (1NFX4)
- ASHCROFT ASHCROFT 35-1009-AW-02L-30 DURALIFE 3-1/2IN 1/4IN 0-30PSI NPT PRESSURE GAUGE (35-1009-AW-02L-30)
- SIMPSON ELECTRIC Counter Totl, 120Vac, Quad, 1R, 12V (S66012110)
- SIMPSON ELECTRIC External Portable Shunt, 150ADC Amps, 50mV (06714)
- SIMPSON ELECTRIC External Portable Shunt, 200ADC Amps, 50mV (06715)
- SIMPSON ELECTRIC External Portable Shunt, 5ADC Range Amps (06703)
- SIMPSON ELECTRIC External Portable Shunt, 100ADC Amps, 50mV (06713)
- SIMPSON ELECTRIC External Portable Shunt, 25ADC Range Amps (06707)
- SIMPSON ELECTRIC Z Shunt 300 Amp 50 Mv Shunt (06506)
- Simpson Electric Panel Meter Accessories