Shop All Digital Panel Meters
Simpson Electric
Digital Panel Meter, Temperature
Mfr # F45-1-80-0-F
Zoro # G1468406
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Temperature
- Input Range Type J T/C
- Display Span -328 Degrees to 2192 Degrees F
- Accuracy +/-0.1% of reading +/-1.8 Degrees F
- Display Digits 4-1/2
Product Information
- Brand Simpson Electric
- MFR # F45-1-80-0-F
- Zoro # G1468406
- Country of Origin United States
- Category Digital Panel Meters
Dimensions
Depth | 2.94 in |
Details
Item | Digital Panel Meter |
Type | Temperature |
Input Range | Type J T/C |
Display Span | -328 Degrees to 2192 Degrees F |
Accuracy | +/-0.1% of reading +/-1.8 Degrees F |
Display Digits | 4-1/2 |
Display | Red LED |
Fits | 1/8 DIN |
Power Required | 120V AC |
Mounting | Clip |
Includes | Instructions |
Excitation | No |
Connector Type | Screw Terminal |
Style | Falcon |
Panel Meter Type | Digital Panel Meter |
Description
Digital Panel Meter, Temperature, Input Range Type J T/C, Accuracy +/-0.1 Percent of reading +/-1.8 Degrees F, Display Span -328 Degrees to 2192 Degrees F, Display Digits 4-1/2, Red LED Display, - Relays, True RMS -, No Excitation, Use With -, Fits Standard 1/8 DIN Cutout, Connector Type Screw Terminal, Process Connection -, Power Required 120V AC, - Interface, Output -, - NEMA Rating, Depth 2.94 in, Mounting Clip, Style Falcon, Includes Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCAR Ambient Temperature Data Logger (EL-IOT-1)
- HOBO Water Proof Data Shuttle (U-DTW-1)
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 100 psi (P599RAPS101K)
- PENBERTHY Glass Rod Kit, Red Line, 5/8In Dia, 24In L (1LG-24R)
- SIMPSON ELECTRIC Panel Meter 3-1/2, 9-32Vdc, 20Vdc (F353130)
- SIMPSON ELECTRIC Panel Meter 2123A0-150 Dcv 3.5 Ul Cent (17533)
- SIMPSON ELECTRIC Digital Panel Meter, Process (F35-1-71-0)
- SIMPSON ELECTRIC Panel Meter, 4 to 20mADC Input Range (M23522710)
- SIMPSON ELECTRIC Meter 3-1/2 Bklt, 85-250Vac, 20-199.9Hz (M23510810)
- SIMPSON ELECTRIC Digital Panel Meter, DC Current (F35-1-11-0-L)
- DWYER INSTRUMENTS Programmable Panel Meter, Pnl Mtr 28 In Dsply (SPPM-28)
- Simpson Electric Digital Panel Meters