Shop All Digital Panel Meters
Simpson Electric
Digital Panel Meter, DC Voltage
Mfr # F35-1-14-0
Zoro # G1134856
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type DC Voltage
- Input Range 0 to 200V DC
- Accuracy +/-0.1% of reading +/-1 count
- Display Span 1999
- Display Digits 3-1/2
Product Information
- Brand Simpson Electric
- MFR # F35-1-14-0
- Zoro # G1134856
- Country of Origin United States
- Category Digital Panel Meters
Dimensions
Depth | 2.94 in |
Details
Item | Digital Panel Meter |
Type | DC Voltage |
Input Range | 0 to 200V DC |
Accuracy | +/-0.1% of reading +/-1 count |
Display Span | 1999 |
Display Digits | 3-1/2 |
Style | Falcon |
Display | Red LED |
Fits | 1/8 DIN |
Mounting | Clip |
Connector Type | Screw Terminal |
Excitation | No |
Power Required | 120V AC |
Includes | Instructions |
Description
Digital Panel Meter, DC Voltage, Input Range 0 to 200V DC, Accuracy +/-0.1 Percent of reading +/-1 count, Display Span 1999, Display Digits 3-1/2, Red LED Display, - Relays, True RMS -, No Excitation, Use With -, Fits Standard 1/8 DIN Cutout, Connector Type Screw Terminal, Process Connection -, Power Required 120V AC, - Interface, Output -, - NEMA Rating, Depth 2.94 in, Mounting Clip, Style Falcon, Includes Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAMEX Roof Moisture Scanner, Non-Destructive (DS2)
- LINCOLN IRRIGATION Lincoln Irrigation Portable Greenhouse Soil Moisture Meter (8008 WITH BOOK 24 IN)
- REOTEMP Bimetal Therm, 2-3/8 In Dial, -40to160F (HH1202F23)
- FLUKE Meter Hanging Kit (TPAK)
- SIMPSON ELECTRIC Panel Meter 3-1/2, 120Vac, 5Aac (F351460)
- SIMPSON ELECTRIC Meter 4.5, 85-250V, 200Ohm, 4-20Ma, 4R, 24V (H345281142)
- SIMPSON ELECTRIC Panel Meter Z 1327A0-500 Dca 3.5 Ul Wv (02780)
- SIMPSON ELECTRIC Panel Meter 3-1/2, 9-32Vdc, 20Vdc (F353130)
- SIMPSON ELECTRIC Digital Panel Meter, Process (H335-1-71-022)
- SIMPSON ELECTRIC Panel Meter 1329A0-50 Dcv 4.5 Ul Wv (09930)
- ZORO SELECT Digital Panel Meter, AC Current, 0-5 AC A (12G476)
- Simpson Electric Digital Panel Meters