Shop All Test Instrument Carrying Cases
Simpson Electric
Case, Polyester Padded, Black, 260 Case
Mfr # 00834
Zoro # G0640888
product price: $97.75
/ea
Free Shipping & Returns
$97.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic
- Color Black
- For Use With Clear Low Power VOM
Product Information
- Brand Simpson Electric
- MFR # 00834
- Zoro # G0640888
- Country of Origin United States
- Category Test Instrument Carrying Cases
Details
Item | Case, Polyester Padded, Black, 260 Case |
Material | Synthetic |
Color | Black |
For Use With | Clear Low Power VOM |
Description
Case, Polyester Padded, Black, 260 Case, Material Polyester, For Use With Clear Low Power VOM, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIMPO Tachometer, 0.10 to 25,000 rpm (DT-105A)
- DIGI-SENSE IR Thermometer with Alarm and NIST-Trace (20250-05)
- PIC GAUGES Gauge, 4", 0/1000psi, 1/2"LM, SS (PRO-301D-402M-01)
- DWYER INSTRUMENTS Manometer Kit, Digital, 200 In WC (477AV-3)
- SIMPSON ELECTRIC Test Lead, Black/Red, PR (00043)
- SIMPSON ELECTRIC Carrying Case, Nylon, Yellow (00832)
- MILWAUKEE TOOL Zippered Accessory Case (48-55-0170)
- FLIR Magnetic Mount, 2-7/64 in.H x 2 in.W, Blk (TA52)
- FLIR Carrying Case, For FLIR Clamp Meters (TA11)
- REED INSTRUMENTS Deluxe Hard Case, 15.7" x 12.6" x 6.7" (R8890)
- MEGGER Soft Carrying Case (6380-138)
- Simpson Electric Test Instrument Carrying Cases