Shop All Analog Multimeters
Simpson Electric
Analog Multimeter, 1000V, 10A, 20M Ohms
Mfr # 260-8XPI
Zoro # G3236134
product price: $706.99
/ea
Free Shipping & Returns
$706.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. AC Volts 1,000
- Max. DC Volts 1,000
- AC Frequency Response 60 Hz
- Battery Type 9V, D
- Special Features Self-Shielding Taut-Band Meter Movement Provides Added Shock Resistance
Product Information
- Brand Simpson Electric
- MFR # 260-8XPI
- Zoro # G3236134
- Country of Origin United States
- Category Analog Multimeters
Dimensions
Battery Size | 9V; D |
Overall Width | 3.1 in |
Overall Height | 7 in |
Description
Analog Multimeter, Basic AC Current Accuracy +/-3.00 Percent, Resistance Measurement Accuracy Rx1 2.5 Degrees of Arc, Rx100 2.0 Degrees of Arc, Rx10000 2.0 Degrees of Arc, Basic DC Current Accuracy +/-1.50 Percent, AC Frequency Response 60 Hz, Parameters Measured AC Voltage, DC Current, DC Voltage, Resistance, Basic AC Voltage Accuracy +/-3.00 Percent, Basic DC Voltage Accuracy +/-2.00 Percent, Minimum AC Voltage Measurement 2.5 V, Maximum AC Voltage Measurement 1,000 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Clamp Meter Electrical Test Kit (CL120KIT)
- GRAPHIC CONTROLS Chart Recorder Pen, Red Color (LA243772)
- PIC GAUGES Gauge, 1.5", 0/300psi, 1/8"CBM, Front Flange (204L-158H)
- WINTERS Pressure Gauge, 0 to 300 1/4 in MNPT, Gray (PFP607WBW)
- SIMPSON ELECTRIC Analog Railroad Tester, 600V, 30A, 6K Ohms (12113)
- SIMPSON ELECTRIC Analog Multimeter, 1000V, 10A, 20M Ohms (260-8XI)
- SIMPSON ELECTRIC Analog Multimeter, 1000V, 10A, 20M Ohms (260-8P)
- SIMPSON ELECTRIC Analog Multimeter, 1000V, 10A, 20M Ohms (260-8)
- SIMPSON ELECTRIC Analog Multimeter, 1000V, 10A, 20M Ohms (260-8PRT)
- TRIPLETT Analog Multimeter, 1.5VDC Battery, 5.9" W (3030)
- GARDNER BENDER Analog Multimeter, 6 Func., 14 Range (GMT-318)
- Simpson Electric Analog Multimeters